ClimaSys PTC heating resistance 150W, 110-250V insulate

  • Mfr # NSYCR150WU2C

  • Zoro # G800422443


product price: $88.79
/ea
Free Shipping & Returns

Key Features

Width
external 60 mm
Height
external 150 mm
Material
body extruded aluminium || Cover plastic
Depth
external 90 mm
Input Voltage
110...250 V AC 50/60 Hz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NSYCR150WU2C
Zoro #
G800422443
UPC #
-
Country of Origin
Spain

Dimensions

Width
external 60 mm
Height
external 150 mm
Depth
external 90 mm

Details

Item
ClimaSys PTC heating resistance 150W,110
Material
body extruded aluminium || Cover plastic
Input Voltage
110...250 V AC 50/60 Hz
Operating Position
vertical
Ambient Air Temperature For Operation
-40-70 °C
Product Name
ClimaSys CR
Range
ClimaSys
Power Range
150 W
Fixing Mode
by clips
Ip Degree Of Protection
IP20
Electrical Connection
4 screw terminals 2.5 mm²
Electrical Insulation Class
class II
Product Certifications
VDE || UL
Product Or Component Type
resistance heater
Condition Of Use
electrical protection is needed || heaters must be installed with a thermal controller || air sealed enclosure
Mounting Support
35 mm DIN rail

Description

ClimaSys PTC heating resistance insulate. 150W, 110-250V AC, 50/60 Hz. (-40 to 70)°C temp for operation. Electrical connection is 4 screw terminals 2.5 mm2. 35 mm DIN rail mounting support. Extruded aluminium body. IP20, Insulation Class II. Electrical protection needed, must be installed with a thermal controller.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.