ClimaSys PTC heating resistance 350-500W, 230V insulate thermoventilator

  • Mfr # NSYCRP1W230VTVC

  • Zoro # G900422558


product price:  $198.99
/ea
Free Shipping & Returns

Key Features

Width
155 mm
Height
150 mm
Depth
215 mm
Operating Position
vertical
Power Range
400...550 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NSYCRP1W230VTVC
Zoro #
G900422558
UPC #
-
Country of Origin
Germany

Dimensions

Width
155 mm
Height
150 mm
Depth
215 mm

Details

Item
ClimaSys PTC heating resistance 350-550W
Operating Position
vertical
Power Range
400...550 W
Condition Of Use
air sealed enclosure || heaters must be installed with a thermal controller || electrical protection is needed
Electrical Connection
2 screw terminals 2.5 mm²
Temperature Setting Range
0-60 °C
Input Voltage
230 V AC 50/60 Hz
Range
ClimaSys
Product Or Component Type
resistance heater with fan and thermostat
Mounting Support
35 mm DIN rail
Ip Degree Of Protection
IP20
Product Name
ClimaSys CR
Fixing Mode
by clips
Product Certifications
UL || VDE
Ambient Air Temperature For Operation
-40-70 °C

Description

ClimaSys PTC heating resistance insulate thermoventilator. 350-550W, 230V AC, 50/60 Hz. (-40 to 70)°C temp for operation. Electrical connection is 2 screw terminals 2.5 mm2. 35 mm DIN rail mounting support. Fixing mode by clips. Extruded aluminium body. IP20 Protection. Electrical protection needed, must be installed with a thermal controller.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.