Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Clip In Marking Strip, Polyamide 6/6

  • Mfr # NSYTRAB650

  • Zoro # G821680570


product price: $1.59
/ea
Sold in multiples of 10 for $15.90

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NSYTRAB650
Zoro #
G821680570
UPC #
3606480534850
Country of Origin
Germany

Description

Clip In Marking Strip, Center Spacing Not Applicable, Current Not Applicable, For Minimum Wire Size Not Applicable, For Maximum Wire Size Not Applicable, Maximum Voltage Not Applicable, Number of Poles Not Applicable, Number of Rows Not Applicable, Overall Height 6 mm, Overall Length 2.5 in, Overall Width 0.4 in, Compatible with Product Type Terminal Blocks, Housing Color White, Housing Material Polyamide 6/6, Standards EU RoHS Directive Compliant, REACH Regulation

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.