Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

COIL 12V-DC 25A AMP AC CONTACTOR

  • Mfr # LC1D09JL

  • Zoro # G316309252


product price: $248.99
/ea
Free Shipping & Returns

Key Features

Terminal Connection Type
Screw Clamp
Number of Poles
3
Coil Voltage
12V DC
Series
LC1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC1D09JL
Zoro #
G316309252
UPC #
-
Country of Origin
Unknown

Details

Terminal Connection Type
Screw Clamp
Number of Poles
3
Coil Voltage
12V DC
Item
Definite Purpose Contactor
Series
LC1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.