Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Communication Cable, White, 98 In.

  • Mfr # XBTZ9980

  • Zoro # G4383443


product price: $79.15
/ea
Free Shipping & Returns

Key Features

Cable Length
2.5 m
For Use With
Altivar Drives, M238, M340, Magelis HMI, TeSys U
Features
RJ45 to RJ45 for Serial Modbus
Color
White
Product Compatibility
XBTN400 || XBTGTW... || XBTRT500 || XBTRT511 || XBTGT1... || XBTR400 || XBTN200
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XBTZ9980
Zoro #
G4383443
UPC #
785901540878
Country of Origin
China

Dimensions

Cable Length
2.5 m
Overall Length
2.5 m

Details

Item
Connecting Cable
For Use With
Altivar Drives, M238, M340, Magelis HMI, TeSys U
Features
RJ45 to RJ45 for Serial Modbus
Color
White
Product Compatibility
XBTN400 || XBTGTW... || XBTRT500 || XBTRT511 || XBTGT1... || XBTR400 || XBTN200
Accessory / Separate Part Destination
small touch screen panel || XBT terminal
Physical Interface
RS485
Accessory / Separate Part Category
connection accessories
Range Compatibility
Preventa XPSMC || Modicon M340 || Altivar 31 || Altistart 48 || Altivar 71 || Lexium 05 || Altivar 61 || TeSys U || Harmony HMI GTO || TeSys T || Harmony STO & STU
Accessory / Separate Part Designation
Modbus serial link
Electrical Connection
2 male connectors RJ45
Accessory / Separate Part Type
connecting cable
Communication Port Protocol
Modbus
Compatible with Series
Altivar, M221, M238, M340, Magelis, TeSys U, XBT, XBTGT1, XBTGTW
Connection Type
(2) RJ45 (Male)
Compatible with Brand
Schneider
Compatible with Manufacturer Model Number
XBTN200, XBTN400, XBTR400, XBTRT500, XBTRT511
Compatible Product Type
Human Machine Interfaces, Variable Speed Drives
Compatible with Mfr. Model No.
XBTN200, XBTN400, XBTR400, XBTRT500, XBTRT511
For Use with Mfr Model Number
XBTN200, XBTN400, XBTR400, XBTRT500, XBTRT511
Compatible Manufacturer Part Number
XBTN200, XBTN400, XBTR400, XBTRT500, XBTRT511
Compatible Manufacturer Model Number
XBTN200, XBTN400, XBTR400, XBTRT500, XBTRT511
For Use With Mfr. Model Number
XBTN200, XBTN400, XBTR400, XBTRT500, XBTRT511
Compatible with Manufacturer Model No.
XBTN200, XBTN400, XBTR400, XBTRT500, XBTRT511
Compatible Pump Manufacturer Part Number
XBTN200, XBTN400, XBTR400, XBTRT500, XBTRT511
Compatible Mfr. Model Number
XBTN200, XBTN400, XBTR400, XBTRT500, XBTRT511

Description

Communication Cable, 98 In., For Use With Magelis HMI, Altivar Drives, TeSys U, M238, M340, Features RJ45 to RJ45 for Serial Modbus

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.