Zoro Homepage

Communication Module, 4.3 in H

  • Mfr # TM171ARS232

  • Zoro # G3546305


product price: $90.85
/ea
Free Shipping & Returns

Key Features

For Use With
Logic controller M171 performance, Logic controller M172 performance
Depth
1.65 in
Width
1.38 in
Height
4.3 in
Features
China RoHS Regulation, EU RoHS Directive, Mercury Free, RoHS Exemption Information
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TM171ARS232
Zoro #
G3546305
UPC #
606480752551
Country of Origin
Italy

Dimensions

Depth
1.65 in
Width
1.38 in
Height
4.3 in
Overall Height
4.3 in
Overall Depth
1.65 in
Overall Width
1.3 in

Details

Item
Communication Module
For Use With
Logic controller M171 performance, Logic controller M172 performance
Features
China RoHS Regulation, EU RoHS Directive, Mercury Free, RoHS Exemption Information
Product Type
Communication Module
Communication Protocol
Modbus ASCII, Modbus RTU
Wire Connection Type
Screw Clamp
Connector Type
RS232
Compatible Product Type
Performance Logic Controllers
Compatible with Series
M171, M172
Compatible with Brand
Schneider
Communication Protocol Method
RS-232

Description

Communication Module, Width 1.38 in, Depth 1.65 in, For Use With Logic controller M171 performance, Logic controller M172 performance, Height 4.3 in, Product Type Communication Module, Connector Type RS232, Wire Connection Type Screw Clamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.