Complete body for illuminated push button, Harmony XB6, red light block with body/fixing collar with integral LED 12.24 V 1NC

  • Mfr # ZB6ZB42B

  • Zoro # G4609050


product price:  $32.95
/ea

Key Features

Standards
EN/IEC 60947-1 || EN/IEC 60947-5-5 || CSA C22.2 No 14 || JIS C 852 || JIS C 4520 || EN/IEC 60947-5-1 || UL 508
Contact Operation
slow-break
Connections - Terminals
Faston connector 2.8 x 0.5 mm
Ambient Air Temperature For Storage
-40-70°C
Light Source
LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZB6ZB42B
Zoro #
G4609050
UPC #
-
Country of Origin
Spain

Dimensions

Cad Overall Width
24 mm
Cad Overall Height
18 mm
Cad Overall Depth
51 mm

Details

Item
Push Button with Contact Block
Standards
EN/IEC 60947-1 || EN/IEC 60947-5-5 || CSA C22.2 No 14 || JIS C 852 || JIS C 4520 || EN/IEC 60947-5-1 || UL 508
Contact Operation
slow-break
Connections - Terminals
Faston connector 2.8 x 0.5 mm
Ambient Air Temperature For Storage
-40-70°C
Light Source
LED
[Us] Rated Supply Voltage
12 to 24 V AC/DC
Contacts Usage
standard
[Ie] Rated Operational Current
3 A 120 V, AC-15, B300 || 1.5 A 240 V, AC-15, B300 || 0.1 A 250 V, DC-13, R300 || 0.22 A 125 V, DC-13, R300
Product Or Component Type
complete body for illuminated push-button
Current Consumption
15 mA
Light Source Colour
red
Vibration Resistance
+/- 3 mm 2-500 Hz)IEC 60068-2-6 || 5 gn 2-500 Hz)IEC 60068-2-6
Ambient Air Temperature For Operation
-25-70°C
Resistance To Electrostatic Discharge
6 kV on contact (on metal parts) IEC 61000-2-6 || 8 kV in free air (in insulating parts) IEC 61000-2-6
Shock Resistance
30 gn 18 ms) half sine wave acceleration IEC 60068-2-27 || 50 gn 11 ms) half sine wave acceleration IEC 60068-2-27
Signalling Type
steady
Electrical Reliability
Λ = 10exp(-8) 5 V 1 mA with confidence level of 90 % EN/IEC 60947-5-4
Operating Force
2.5 N NC changing electrical state
Bulb Base
integral LED
Contacts Type And Composition
1 NC
[Ui] Rated Insulation Voltage
250 V 3)EN/IEC 60947-1
Positive Opening
with EN/IEC 60947-5-1 appendix K
Supply Voltage Limits
6-30 V AC/DC
Short-Circuit Protection
6 A cartridge fuse gG EN/IEC 60947-5-1
Protective Treatment
TC
Product Certifications
CSA || GOST || CCC || UL
Resistance To Electromagnetic Fields
10 V/m IEC 61000-4-3
Device Short Name
ZB6
[Uimp] Rated Impulse Withstand Voltage
4 kV EN/IEC 60947-1
Operating Travel
1 mm NC changing electrical state) || 4.3 mm total travel)
Electrical Shock Protection Class
class II IEC 61140
Contacts Material
silver alloy (Ag/Ni)
Electromagnetic Emission
class B IEC 55011
Electrical Durability
1000000 cycles, AC-15, 2 A 230 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C || 1000000 cycles, DC-15, 2 A 230 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C
Fixing Collar Material
plastic
Resistance To Fast Transients
2 kV IEC 61000-4-4
Surge Withstand
1 kV direct contact IEC 61000-4-5 || 2 kV in free air IEC 61000-4-5
Terminals Description Iso N°1
(11-12)NC
Range of Product
Harmony XB6

Description

Red light block with body/fixing collar

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.