Complete body light block assembly, Harmony XB5, plastic, universal LED, body fixing collar, 230.240V AC

  • Mfr # ZB5AVM1

  • Zoro # G4607842


product price:  $56.15
/ea

Key Features

Standards
JIS C8201-5-1, IEC 60947-1, CSA C22.2 No 14, IEC 60947-5-4, IEC 60947-5-1, UL 508, JIS C8201-1
Width
30 mm
Height
42 mm
Current Consumption
14 mA
Terminals Description Iso N°1
(X1-X2)PL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZB5AVM1
Zoro #
G4607842
UPC #
-
Country of Origin
France

Dimensions

Width
30 mm
Height
42 mm
Cad Overall Depth
32 mm
Cad Overall Height
42 mm
Cad Overall Width
30 mm

Details

Item
Push Button with Contact Block
Standards
JIS C8201-5-1, IEC 60947-1, CSA C22.2 No 14, IEC 60947-5-4, IEC 60947-5-1, UL 508, JIS C8201-1
Current Consumption
14 mA
Terminals Description Iso N°1
(X1-X2)PL
Device Presentation
basic sub-assemblies
Shape of Screw Head
cross Philips no 1, cross pozidriv No 1, slotted flat Ø 4 mm, slotted flat Ø 5.5 mm
Resistance To Fast Transients
2 kV IEC 61000-4-4
Supply Voltage Limits
195-264 V AC
Shock Resistance
30 gn 18 ms) half sine wave acceleration IEC 60068-2-27, 50 gn 11 ms) half sine wave acceleration IEC 60068-2-27
Surge Withstand
1 kV IEC 61000-4-5
Electrical Shock Protection Class
class II IEC 60536
Ambient Air Temperature For Storage
-40-70°C
Vibration Resistance
5 gn 2-500 Hz)IEC 60068-2-6
Resistance To Electrostatic Discharge
6 kV on contact (on metal parts) IEC 61000-2-6, 8 kV in free air (in insulating parts) IEC 61000-2-6
Range of Product
Harmony XB5
Protective Treatment
TH
Signalling Type
steady
[Ui] Rated Insulation Voltage
600 V 3)IEC 60947-1
Light Source
universal LED
[Us] Rated Supply Voltage
230...240 V AC 50/60 Hz
Product or Component Type
complete body/light block assembly
Fixing Collar Material
plastic
[Uimp] Rated Impulse Withstand Voltage
6 kV IEC 60947-1
Connections - Terminals
screw clamp terminals, <= 2 x 1.5 mm² with cable end IEC 60947-1, screw clamp terminals, >= 1 x 0.22 mm² without cable end IEC 60947-1
Resistance To Electromagnetic Fields
10 V/m IEC 61000-4-3
Bulb Base
integral LED
Electromagnetic Emission
class B IEC 55011
Ambient Air Temperature For Operation
-40-70°C
Tightening Torque
0.8-1.2 N.m IEC 60947-1
Service Life
100000 h at rated voltage and 25°C
Light Source Colour
white
Device Short Name
ZB5
Shape Of Screw Head
cross Philips no 1 || cross pozidriv No 1 || slotted flat Ø 4 mm || slotted flat Ø 5.5 mm
Product Certifications
BV || DNV || LROS (Lloyds register of shipping) || CSA || GL || UL Listed
Product Or Component Type
complete body/light block assembly

Description

White light block with body/fixing colla

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.