Complete body/contact assembly, Harmony XB5, single contact, with body/fixing collar, plastic, screw clamp terminal, 1NO + 1NC

  • Mfr # ZB5AZ106

  • Zoro # G7747729


product price:  $35.05
/ea

Key Features

Standards
IEC 60947-5-1, CSA C22.2 No 14, UL 508, IEC 60947-1, IEC 60947-5-4, JIS C8201-5-1, JIS C8201-1
Width
30 mm
Height
42 mm
Contacts Usage
standard contacts
Short-Circuit Protection
10 A cartridge fuse gG IEC 60947-5-1
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ZB5AZ106
Zoro #
G7747729
UPC #
-
Country of Origin
France

Dimensions

Width
30 mm
Height
42 mm
Cad Overall Height
42 mm
Cad Overall Depth
32 mm
Cad Overall Width
30 mm

Details

Item
Single contact block with body/fixing co
Standards
IEC 60947-5-1, CSA C22.2 No 14, UL 508, IEC 60947-1, IEC 60947-5-4, JIS C8201-5-1, JIS C8201-1
Contacts Usage
standard contacts
Short-Circuit Protection
10 A cartridge fuse gG IEC 60947-5-1
Device Short Name
ZB5
Connections - Terminals
screw clamp terminals, <= 2 x 1.5 mm² with cable end IEC 60947-1, screw clamp terminals, >= 1 x 0.22 mm² without cable end IEC 60947-1
Mechanical Durability
10000000 cycles
Vibration Resistance
5 gn 2-500 Hz)IEC 60068-2-6
Contact Block Type
single
Contacts Material
silver alloy (Ag/Ni)
Fixing Collar Material
plastic
Positive Opening
with IEC 60947-5-1 appendix K
Ambient Air Temperature For Storage
-40-70°C
Operating Travel
1.5 mm NC changing electrical state), 2.6 mm NO changing electrical state), 4.3 mm total travel)
Contacts Type And Composition
1 NO + 1 NC
Product or Component Type
complete body/contact assembly
Device Composition
body, fixing collar
[Uimp] Rated Impulse Withstand Voltage
6 kV IEC 60947-1
Shock Resistance
30 gn 18 ms) half sine wave acceleration IEC 60068-2-27, 50 gn 11 ms) half sine wave acceleration IEC 60068-2-27
[Ith] Conventional Free Air Thermal Current
10 A IEC 60947-5-1
Shape of Screw Head
cross Philips no 1, cross pozidriv No 1, slotted flat Ø 4 mm, slotted flat Ø 5.5 mm
Tightening Torque
0.8-1.2 N.m IEC 60947-1
Ip Degree of Protection
IP20 IEC 60529
Head Type
standard
Ambient Air Temperature For Operation
-40-70°C
Electrical Reliability
λ < 10exp(-6) 5 V, 1 mA in clean environment IEC 60947-5-4, λ < 10exp(-8) 17 V, 5 mA in clean environment IEC 60947-5-4
Terminals Description Iso N°1
(3-4)NO_EM, (1-2)NC_LB
[Ui] Rated Insulation Voltage
600 V 3)IEC 60947-1
Range of Product
Harmony XB5
Electrical Durability
1000000 cycles, AC-15, 2 A 230 V 3600 cyc/h 0.5 IEC 60947-5-1 appendix C, 1000000 cycles, AC-15, 3 A 120 V 3600 cyc/h 0.5 IEC 60947-5-1 appendix C, 1000000 cycles, AC-15, 4 A 24 V 3600 cyc/h 0.5 IEC 60947-5-1 appendix C, 1000000 cycles, DC-13, 0.2 A 110 V 3600 cyc/h 0.5 IEC 60947-5-1 appendix C, 1000000 cycles, DC-13, 0.5 A 24 V 3600 cyc/h 0.5 IEC 60947-5-1 appendix C
Protective Treatment
TH
[Ie] Rated Operational Current
3 A 240 V, AC-15, A600 IEC 60947-5-1, 6 A 120 V, AC-15, A600 IEC 60947-5-1, 0.1 A 600 V, DC-13, Q600 IEC 60947-5-1, 0.27 A 250 V, DC-13, Q600 IEC 60947-5-1, 0.55 A 125 V, DC-13, Q600 IEC 60947-5-1, 1.2 A 600 V, AC-15, A600 IEC 60947-5-1
Contact Operation
overlapping
Product Certifications
CSA || BV || UL || GL || LROS (Lloyds register of shipping) || DNV
Shape Of Screw Head
cross Philips no 1 || cross pozidriv No 1 || slotted flat Ø 4 mm || slotted flat Ø 5.5 mm
Product Or Component Type
complete body/contact assembly
Ip Degree Of Protection
IP20 IEC 60529

Description

Single contact block with body/fixing co

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.