This item is Discontinued.

Schneider Electric ControlStation, PushButton, Gray, 2NO/2NC 9001BR214

ControlStation, PushButton, Gray, 2NO/2NC (Discontinued)

  • Mfr # 9001BR214
  • Zoro # G3460607
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9001BR214
Zoro #
G3460607
UPC #
785901600893
Country of Origin
Mexico

Details

Item
Control Station
Number of Gangs
1
Contact Form
2NO/2NC
Legend
No Legend
Number of Pilot Lights
0
Type of Operator
Push Button
Number of Operators
2
NEMA Rating
7, 9
Standards
CSA, UL Listed
Contact Rating
5 @ 600V AC
Action
Momentary/Momentary
Hub
1/2 in NPT
Operator Color
(2) Gray
Enclosure Color
Gray
Mounting
Wall
Lamp Module Voltage
Module Not Included
Enclosure Material
Zinc
Product Type
Control Station
Operator Configuration
Push Button
NEMA Enclosure Rating
7, 9

Description

Control Station, Number of Operators 2, Number of Pilot Lights 0, Legend No Legend, Type of Operator Push Button, Action Momentary/Momentary, Operator Color (2) Gray, Contact Form 2NO/2NC, NEMA Rating 7, 9, Contact Rating 5 @ 600V AC, Mounting Wall, Hub 1/2 in NPT, Enclosure Material Zinc, Enclosure Color Gray, Standards CSA, UL Listed, Lamp Module Voltage Module Not Included

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.