Zoro Homepage

Complete illuminated push button, Harmony XB6, red flush, 16mm, spring return, 1NO + 1NC, 12.24V

  • Mfr # XB6AW4B5B

  • Zoro # G3305203


product price: $41.95
/ea

Key Features

Push Button Style
Flush
Operator Illumination
Illuminated
Panel Cutout Diameter
16 mm
Head Color
Red
Head Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XB6AW4B5B
Zoro #
G3305203
UPC #
-
Country of Origin
Mexico

Dimensions

Panel Cutout Diameter
16 mm
Mounting Diameter
16 mm
Cad Overall Height
18 mm
Cad Overall Width
18 mm
Cad Overall Depth
57 mm

Details

Item
Illuminated Push Button
Push Button Style
Flush
Operator Illumination
Illuminated
Head Color
Red
Head Material
Plastic
Terminal Connection
Faston
Standards
JIS C 852 || EN/IEC 60947-5-5 || EN/IEC 60947-5-1 || JIS C 4520 || EN/IEC 60947-1 || CSA C22.2 No 14
Bezel Material
plastic
[Us] Rated Supply Voltage
12 to 24 V AC/DC
Current Consumption
15 mA
Resistance To Electromagnetic Fields
10 V/m IEC 61000-4-3
Electromagnetic Emission
class B IEC 55011
Resistance To Electrostatic Discharge
6 kV on contact (on metal parts) IEC 61000-4-2 || 8 kV in free air (in insulating parts) IEC 61000-4-2
Electrical Reliability
Λ = 10exp(-8) 5 V 1 mA with confidence level of 90 % IEC 60947-5-4
Bulb Base
integral LED
Operating Travel
1 mm NO changing electrical state) || 2 mm NC changing electrical state) || 3.5 mm total travel)
Vibration Resistance
+/- 3 mm 2-500 Hz)IEC 60068-2-6 || 5 gn 2-500 Hz)IEC 60068-2-6
Type Of Operator
spring return
Operator Profile
red flush, unmarked
Shock Resistance
30 gn 18 ms) half sine wave acceleration IEC 60068-2-27 || 50 gn 11 ms) half sine wave acceleration IEC 60068-2-27
Protective Treatment
TC
Electrical Durability
1000000 cycles, AC-15 230 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C || 1000000 cycles, DC-13 230 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C
Nema Degree Of Protection
NEMA 13 UL 50 || NEMA 4 UL 50 || NEMA 4X UL 50 || NEMA 13 CSA C22.2 No 94 || NEMA 4 CSA C22.2 No 94 || NEMA 4X CSA C22.2 No 94
Operating Force
3.5 N NO changing electrical state || 4.5 N NC changing electrical state
Ip Degree Of Protection
IP65 IEC 60529
Contacts Material
silver alloy (Ag/Ni)
Connections - Terminals
Faston connectors 2.8 x 0.5 mm
Product Certifications
CSA || GOST || CCC || UL
Ambient Air Temperature For Storage
-40-70°C
[Ui] Rated Insulation Voltage
250 V 3)EN/IEC 60947-1
[Ie] Rated Operational Current
3 A 120 V, AC-15, B300 EN/IEC 60947-5-1 || 1.5 A 240 V, AC-15, B300 EN/IEC 60947-5-1 || 0.1 A 250 V, DC-13, R300 EN/IEC 60947-5-1 || 0.22 A 125 V, DC-13, R300 EN/IEC 60947-5-1
Positive Opening
with EN/IEC 60947-5-1 appendix K
Signalling Type
steady
Ambient Air Temperature For Operation
-25-70°C
Terminals Description Iso N°1
(13-14)NO || (21-22)NC
Shape Of Signaling Unit Head
round
Surge Withstand
1 kV direct contact IEC 61000-4-5 || 2 kV in free air IEC 61000-4-5
Light Source
LED
[Uimp] Rated Impulse Withstand Voltage
4 kV EN/IEC 60947-1
Electrical Shock Protection Class
class II IEC 61140
Contacts Type And Composition
1 NO + 1 NC
Device Short Name
XB6
Operating Position
any position
Product Or Component Type
complete illuminated push-button
Resistance To Fast Transients
2 kV IEC 61000-4-4
Supply Voltage Limits
6-30 V AC/DC
Short-Circuit Protection
6 A cartridge fuse gG
Contact Operation
slow-break
Range of Product
Harmony XB6

Description

Red flush complete illum pushbutton 016

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.