Conduit Adapter, Rear
Mfr # XVBC00
Zoro # G2299726
product price: $3.99
/eaKey Features
Standards
RoHS
Housing Material
Metal
For Use With
XVB Series Tower Lights
Product Type
Tower Light Adapter
Compatible Series
XVB
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
XVBC00
Zoro #
G2299726
UPC #
785901860488
Country of Origin
Czechia
Details
Item
Rear Conduit Adapter
Standards
RoHS
Housing Material
Metal
For Use With
XVB Series Tower Lights
Product Type
Tower Light Adapter
Compatible Series
XVB
Description
For Use With XVB Series Tower Lights, Housing Material Metal, Length 1/2 In., Standards RoHS, Rear Conduit Adapter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.