Connecting Cable, PC USB to Relay
Mfr # SR2USB01
Zoro # G1911244
product price: $143.99
/ea
Free Shipping & Returns
Key Features
For Use With
SR2 and SR3 Logic Relays
Cable Length
3 m
Operating System
Windows 7 || Windows Vista || Windows XP
Accessory / Separate Part Destination
for smart relay
Connector Type
USB
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SR2USB01
Zoro #
G1911244
UPC #
785901522843
Country of Origin
France
Dimensions
Cable Length
3 m
Overall Length
3 m
Details
Item
Connecting Cable
For Use With
SR2 and SR3 Logic Relays
Operating System
Windows 7 || Windows Vista || Windows XP
Accessory / Separate Part Destination
for smart relay
Connector Type
USB
Accessory / Separate Part Type
connecting cable
Product Specific Application
to be used with Zelio Soft software || to connect the relay to the PC
Accessory / Separate Part Category
connection accessories
Compatible Product Type
Smart Relays
Compatible with Series
SR2, SR3, Zelio Logic
Connection Type
USB
Compatible with Brand
Schneider
Description
Connecting Cable, PC USB to Relay, For Use With SR2 and SR3 Logic Relays, Includes Instruction Manual
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.