Zoro Homepage

Connector, 20-Pin at One End

  • Mfr # TM171ACB4OI2M

  • Zoro # G3548213


product price: $19.49
/ea
Sold in multiples of 5 for $97.45

Key Features

For Use With
Logic controller M171
Includes
Screw Terminal Block
Features
20-Pin Connector at One End, Pre-Cabled Female Connector, Quick Connect Terminals
Product Compatibility
logic controller M171 optimized
Product Or Component Type
low voltage connector
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TM171ACB4OI2M
Zoro #
G3548213
UPC #
606480752469
Country of Origin
Italy

Dimensions

Cable Length
2 m

Details

Item
Connector
For Use With
Logic controller M171
Includes
Screw Terminal Block
Features
20-Pin Connector at One End, Pre-Cabled Female Connector, Quick Connect Terminals
Product Compatibility
logic controller M171 optimized
Product Or Component Type
low voltage connector
Electrical Connection
quick connect terminals || 1 pre-cabled female connector
Accessory / Separate Part Type
pre-wired connector
Accessory / Separate Part Category
connection accessory
Compatible Product Type
Logic Controllers
Compatible with Series
Modicon M171
Compatible with Brand
Schneider
Product Type
Connector

Description

Electrical Components

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.