Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Connector, 3-Pin at Each End

  • Mfr # TM171ACB4OLAN

  • Zoro # G3547583


product price: $12.95
/ea
Sold in multiples of 75 for $971.25

Key Features

For Use With
Logic controller M171
Includes
Cordset Equipped with a 3-Pin Connector at Each End
Features
3-Pin Connector at Each End, Pre-Cabled Female Connector, Quick Connect Terminals
Accessory / Separate Part Type
pre-wired connector
Product Or Component Type
LAN expansion bus connector
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TM171ACB4OLAN
Zoro #
G3547583
UPC #
606480752476
Country of Origin
Italy

Dimensions

Cable Length
2 m

Details

Item
Connector
For Use With
Logic controller M171
Includes
Cordset Equipped with a 3-Pin Connector at Each End
Features
3-Pin Connector at Each End, Pre-Cabled Female Connector, Quick Connect Terminals
Accessory / Separate Part Type
pre-wired connector
Product Or Component Type
LAN expansion bus connector
Electrical Connection
quick connect terminals || 2 removable connectors
Product Compatibility
logic controller M171 optimized
Accessory / Separate Part Category
connection accessory
Compatible with Brand
Schneider
Compatible with Series
Modicon M171
Compatible Product Type
Logic Controllers
Product Type
Connector

Description

Electrical Components

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.