Zoro Homepage

Connector, 3-Pin at One End

  • Mfr # TM171ACB4ORS485

  • Zoro # G3611947


product price: $7.99
/ea
Sold in multiples of 5 for $39.95

Key Features

For Use With
Logic controller M171
Includes
Cordset Equipped with a 3-Pin Connector at One End
Features
3-Pin Connector at One End, Pre-Cabled Female Connector, Quick Connect Terminals
Accessory / Separate Part Category
connection accessory
Accessory / Separate Part Type
pre-wired connector
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TM171ACB4ORS485
Zoro #
G3611947
UPC #
785901070184
Country of Origin
Italy

Dimensions

Cable Length
1 m

Details

Item
Connector
For Use With
Logic controller M171
Includes
Cordset Equipped with a 3-Pin Connector at One End
Features
3-Pin Connector at One End, Pre-Cabled Female Connector, Quick Connect Terminals
Accessory / Separate Part Category
connection accessory
Accessory / Separate Part Type
pre-wired connector
Product Or Component Type
Modbus SL connector
Product Compatibility
logic controller M171 optimized
Electrical Connection
quick connect terminals || 1 pre-cabled female connector
Product Type
Connector
Compatible Product Type
Logic Controllers
Compatible with Series
Modicon M171
Compatible with Brand
Schneider

Description

Electrical Components

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.