Zoro Homepage
This item is Discontinued.
Schneider Electric Contact Assembly and Light Block, 22 mm, Orange ZB4BV18G5

Contact Assembly and Light Block, 22 mm, Orange (Discontinued)

  • Mfr # ZB4BV18G5
  • Zoro # G3547303
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZB4BV18G5
Zoro #
G3547303
UPC #
785901630890
Country of Origin
France

Dimensions

Size
22 mm
Compatible Panel Cutout Diameter
22 mm

Details

Lamp Voltage
110 to 120V AC
Lamp Type
LED
Color
Orange
Item
Light Block
Material of Construction
Metal
Standards
CSA C22.2 No.14, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, EN/IEC 60947-5-5, JIS C8201-1, JIS C8201-5-1, UL 508
Terminal Connection
Screw Clamp
Body Material
Metal
Lamp Module Voltage
110 to 120V AC
IP Rating
IP66, IP67, IP69, IP69K
Lamp Module Type
Resistor
Terminal Connection Type
Screw Clamp Terminals

Description

Light Block, Lamp Module Voltage 110 to 120V AC, Orange, Lamp Type LED, Lamp Voltage 110 to 120V AC, Terminal Connection Screw Clamp, 22 mm, Lamp Module Type Resistor, Metal Material of Construction, IP Rating IP66, IP67, IP69, IP69K, Standards CSA C22.2 No.14, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, EN/IEC 60947-5-5, JIS C8201-1, JIS C8201-5-1, UL 508

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.