Zoro Homepage

Contact Block, 1NC Slow Break, 22mm

  • Mfr # ZB4BZ1024

  • Zoro # G2076952


product price: $26.29
/ea

Key Features

Contact Rating
10A @ 250V AC
Size
22 mm
Action
Momentary
Application
Operator
Contact Form
1NC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZB4BZ1024
Zoro #
G2076952
UPC #
785901396291
Country of Origin
France

Dimensions

Size
22 mm
Cad Overall Height
47 mm
Cad Overall Depth
37 mm
Cad Overall Width
30 mm
Connection Size
22 mm
Manufacturer Warranty Length
18 mo

Details

Item
Contact Block
Contact Rating
10A @ 250V AC
Action
Momentary
Application
Operator
Contact Form
1NC
Color
Black
NEMA Contact Rating Designation
A600/Q600
Standards
CSA C22.2 No.14, E/IEC 60947-1, E/IEC 60947-5-1, E/IEC 60947-5-5, EN/IEC 60947-5-4, JIS C8201-1, JIS C8201-5-1, UL 508
Terminal Connection
Plug-In Connector
For Use With
Schneider ZB4 Metal Operators
[Ith] Conventional Free Air Thermal Current
10 A EN/IEC 60947-5-1
Contacts Usage
standard contacts
Product Or Component Type
complete body/contact assembly
Terminals Description Iso N°1
(11-12)NC
[Ie] Rated Operational Current
3 A 240 V, AC-15, A300 EN/IEC 60947-5-1 || 6 A 120 V, AC-15, A300 EN/IEC 60947-5-1 || 0.1 A 250 V, DC-13, R300 EN/IEC 60947-5-1 || 0.22 A 125 V, DC-13, R300 EN/IEC 60947-5-1
[Ui] Rated Insulation Voltage
250 V 3)EN 60947-1
Vibration Resistance
5 gn 2-500 Hz)IEC 60068-2-6
Protective Treatment
TH
Ambient Air Temperature For Storage
-40-70°C
Mechanical Durability
5000000 cycles
Fixing Collar Material
zamak
Head Type
standard
Operating Travel
1.5 mm NC changing electrical state) || 4.3 mm total travel)
Shock Resistance
30 gn 18 ms) half sine wave acceleration IEC 60068-2-27 || 50 gn 11 ms) half sine wave acceleration IEC 60068-2-27
Connections - Terminals
plug-in connector
Device Short Name
ZB4
Ambient Air Temperature For Operation
-40-70°C
Contact Operation
slow-break
Contact Block Type
single
Contacts Material
silver alloy (Ag/Ni)
Operating Force
2 N NC changing electrical state
Electrical Durability
10000000 cycles, AC-15, 1 A 230 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C || 10000000 cycles, AC-15, 1.5 A 120 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C || 10000000 cycles, AC-15, 3 A 24 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C || 10000000 cycles, DC-13, 0.15 A 110 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C || 10000000 cycles, DC-13, 0.4 A 24 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C
Product Certifications
CSA || BV || DNV || UL || LROS (Lloyds register of shipping) || GL
Short-Circuit Protection
4 A cartridge fuse gG EN/IEC 60947-5-1
[Uimp] Rated Impulse Withstand Voltage
4 kV EN 60947-1
Positive Opening
with EN/IEC 60947-5-1 appendix K
Contacts Type And Composition
1 NC
Device Composition
body || fixing collar
Electrical Reliability
λ < 10exp(-6) 5 V, 1 mA in clean environment EN/IEC 60947-5-4 || λ < 10exp(-8) 17 V, 5 mA in clean environment EN/IEC 60947-5-4
Ip Degree Of Protection
IP20 IEC 60529
Terminals Description Iso N°1
(11-12)NC
Switch Action
Momentary
Compatible Operator
Push Button
AC Contact Rating
1.2 A @600 V, 1.5 A @ 480 V, 3 A @ 240 V, 6 A @ 120 V
Includes Mounting Block
Mounting Block Included
Compatible with Series
ZB4
DC Contact Rating
0.1 A @ 600 V, 0.27 A @ 250 V, 0.55 A @ 125 V
Terminal Connection Type
Plug-In Connector

Description

Contact Block, Contact Form 1NC, Contact Rating 10A @ 250V AC, For Use With Schneider ZB4 Metal Operators, Action Momentary, 22 mm, Application Operator, NEMA Contact Rating Designation A600/Q600, Color Black, Terminal Connection Plug-In Connector, Standards CSA C22.2 No.14, E/IEC 60947-1, E/IEC 60947-5-1, E/IEC 60947-5-5, EN/IEC 60947-5-4, JIS C8201-1, JIS C8201-5-1, UL 508

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.