Zoro Homepage

Contact Block, 1NC Slow Break, 22mm

  • Mfr # ZB5AZ102

  • Zoro # G1889483


product price: $19.35
/ea

Key Features

Color
Black
Contact Form
1NC
Terminal Connection
Screw/Clamp
Size
22 mm
Action
Momentary
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZB5AZ102
Zoro #
G1889483
UPC #
785901370222
Country of Origin
France

Dimensions

Size
22 mm
Cad Overall Depth
32 mm
Cad Overall Height
42 mm
Cad Overall Width
30 mm
Manufacturer Warranty Length
18 mo
Connection Size
22 mm

Details

Item
Contact Block
Color
Black
Contact Form
1NC
Terminal Connection
Screw/Clamp
Action
Momentary
Contact Rating
10A @ 600V AC
Standards
CSA C22.2 No.14, IEC 60947-1, IEC 60947-5-1, IEC 60947-5-4, JIS C8201-1, JIS C8201-5-1, UL 508
Application
Operator
For Use With
Schneider ZB5 Plastic Operators
NEMA Contact Rating Designation
A600/Q600
Ip Degree Of Protection
IP20 IEC 60529
[Uimp] Rated Impulse Withstand Voltage
6 kV EN 60947-1
Head Type
standard
Short-Circuit Protection
10 A cartridge fuse gG EN/IEC 60947-5-1
Shape Of Screw Head
cross Philips no 1 || cross pozidriv No 1 || slotted flat Ø 4 mm || slotted flat Ø 5.5 mm
Contacts Type And Composition
1 NC
Positive Opening
with EN/IEC 60947-5-1 appendix K
Contacts Material
silver alloy (Ag/Ni)
Device Presentation
basic sub-assemblies
Product Or Component Type
complete body/contact assembly
Mechanical Durability
10000000 cycles
Contact Block Type
single
Connections - Terminals
screw clamp terminals, <= 2 x 1.5 mm² with cable end EN 60947-1 || screw clamp terminals, >= 1 x 0.22 mm² without cable end EN 60947-1
Electrical Reliability
λ < 10exp(-6) 5 V, 1 mA in clean environment EN/IEC 60947-5-4 || λ < 10exp(-8) 17 V, 5 mA in clean environment EN/IEC 60947-5-4
Ambient Air Temperature For Storage
-40-70°C
Fixing Collar Material
plastic
Shock Resistance
30 gn 18 ms) half sine wave acceleration IEC 60068-2-27 || 50 gn 11 ms) half sine wave acceleration IEC 60068-2-27
Contacts Usage
standard contacts
Device Composition
body || fixing collar
Device Short Name
ZB5
[Ui] Rated Insulation Voltage
600 V 3)EN 60947-1
Operating Force
2 N NC changing electrical state
Product Certifications
CSA || UL || GL || LROS (Lloyds register of shipping) || BV || DNV
Terminals Description Iso N°1
(11-12)NC
Ambient Air Temperature For Operation
-40-70°C
Electrical Durability
1000000 cycles, AC-15, 2 A 230 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C || 1000000 cycles, AC-15, 3 A 120 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C || 1000000 cycles, AC-15, 4 A 24 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C || 1000000 cycles, DC-13, 0.2 A 110 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C || 1000000 cycles, DC-13, 0.5 A 24 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C
Tightening Torque
0.8-1.2 N.m EN 60947-1
Operating Travel
1.5 mm NC changing electrical state) || 4.3 mm total travel)
Vibration Resistance
5 gn 2-500 Hz)IEC 60068-2-6
Protective Treatment
TH
[Ith] Conventional Free Air Thermal Current
10 A EN/IEC 60947-5-1
[Ie] Rated Operational Current
3 A 240 V, AC-15, A600 EN/IEC 60947-5-1 || 6 A 120 V, AC-15, A600 EN/IEC 60947-5-1 || 0.1 A 600 V, DC-13, Q600 EN/IEC 60947-5-1 || 0.27 A 250 V, DC-13, Q600 EN/IEC 60947-5-1 || 0.55 A 125 V, DC-13, Q600 EN/IEC 60947-5-1 || 1.2 A 600 V, AC-15, A600 EN/IEC 60947-5-1
Contact Operation
slow-break
Terminals Description Iso N°1
(11-12)NC
DC Contact Rating
0.1 A @ 600 V, 0.27 A @ 250 V, 0.55 A @ 125 V
Switch Action
Momentary
Compatible with Series
ZB5
Terminal Connection Type
Screw Clamp Terminals
Includes Mounting Block
Mounting Block Included
Compatible Operator
Push Button
AC Contact Rating
1.2 A @600 V, 1.5 A @ 480 V, 3 A @ 240 V, 6 A @ 120 V

Description

Contact Block, Contact Form 1NC, Contact Rating 10A @ 600V AC, For Use With Schneider ZB5 Plastic Operators, Action Momentary, 22 mm, Application Operator, NEMA Contact Rating Designation A600/Q600, Color Black, Terminal Connection Screw/Clamp, Standards CSA C22.2 No.14, IEC 60947-1, IEC 60947-5-1, IEC 60947-5-4, JIS C8201-1, JIS C8201-5-1, UL 508

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.