Zoro Homepage

Contact Block, 1NO + 1NC Slow Break, 22mm

  • Mfr # ZBE205

  • Zoro # G3925047


product price: $29.75
/ea

Key Features

Contact Rating
10A @ 600V AC
Size
22 mm
Action
Momentary/Break Before Make
Application
Operator
Contact Form
1NO/1NC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZBE205
Zoro #
G3925047
UPC #
785901355731
Country of Origin
France

Dimensions

Size
22 mm
Connection Size
22 mm
Manufacturer Warranty Length
18 mo

Details

Item
Contact Block
Contact Rating
10A @ 600V AC
Action
Momentary/Break Before Make
Application
Operator
Contact Form
1NO/1NC
Color
Black
Terminal Connection
Screw/Clamp
NEMA Contact Rating Designation
A600/Q600
Standards
CSA C22.2 No.14, IEC 60947-1, IEC 60947-5-1, IEC 60947-5-4, JIS C8201-1, JIS C8201-5-1, UL 508
For Use With
Chrome, Plastic Operators (ZB4 or ZB5 Operators)
Ip Degree Of Protection
IP20 IEC 60529
Short-Circuit Protection
10 A cartridge fuse gG EN/IEC 60947-5-1
Tightening Torque
0.8-1.2 N.m EN 60947-1
Connections - Terminals
screw clamp terminals, <= 2 x 1.5 mm² with cable end EN 60947-1 || screw clamp terminals, >= 1 x 0.22 mm² without cable end EN 60947-1
Product Or Component Type
contact block
Ambient Air Temperature For Operation
-40-70°C
Vibration Resistance
5 gn 2-500 Hz)IEC 60068-2-6
Contacts Usage
standard contacts
Electrical Durability
1000000 cycles, AC-15, 1 A 230 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C || 1000000 cycles, AC-15, 1.5 A 120 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C || 1000000 cycles, AC-15, 3 A 24 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C || 1000000 cycles, DC-13, 0.15 A 110 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C || 1000000 cycles, DC-13, 0.4 A 24 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C
[Ui] Rated Insulation Voltage
600 V 3)EN 60947-1
Contacts Type And Composition
1 NO + 1 NC
Shape Of Screw Head
cross pozidriv No 1 || slotted flat Ø 4 mm || slotted flat Ø 5.5 mm
Protective Treatment
TH
Contacts Material
silver alloy (Ag/Ni)
Device Short Name
ZBE
Electrical Composition Code
C2 3 ) || C4 2 ) || C6 2 ) || C8 1 ) || C10 2 ) || C13 3 ) || M2 2 ) || M4 2 ) || M8 2 )
Product Certifications
DNV || CSA || LROS (Lloyds register of shipping) || BV || GL || GOST || UL || CCC
Positive Opening
with EN/IEC 60947-5-1 appendix K
Shock Resistance
30 gn 18 ms) half sine wave acceleration IEC 60068-2-27 || 50 gn 11 ms) half sine wave acceleration IEC 60068-2-27
Mechanical Durability
10000000 cycles
Contact Operation
slow-break
Mounting Of Block
front mounting
Ambient Air Temperature For Storage
-40-70°C
Device Presentation
basic element
Operating Travel
1.5 mm NC changing electrical state) || 2.6 mm NO changing electrical state) || 4.3 mm total travel)
[Ith] Conventional Free Air Thermal Current
10 A EN/IEC 60947-5-1
[Ie] Rated Operational Current
3 A 240 V, AC-15, A600 EN/IEC 60947-5-1 || 6 A 120 V, AC-15, A600 EN/IEC 60947-5-1 || 0.1 A 600 V, DC-13, Q600 EN/IEC 60947-5-1 || 0.27 A 250 V, DC-13, Q600 EN/IEC 60947-5-1 || 0.55 A 125 V, DC-13, Q600 EN/IEC 60947-5-1 || 1.2 A 600 V, AC-15, A600 EN/IEC 60947-5-1
[Uimp] Rated Impulse Withstand Voltage
6 kV EN 60947-1
Contact Block Type
double
Operating Force
4.6 N NC + NO changing electrical state
DC Contact Rating
0.1 A @ 600 V, 0.27 A @ 250 V, 0.55 A @ 125 V
Compatible Operator
Push Button
Includes Mounting Block
Mounting Block Included
AC Contact Rating
1.2 A @600 V, 1.5 A @ 480 V, 3 A @ 240 V, 6 A @ 120 V
Terminal Connection Type
Screw Clamp Terminals
Compatible with Series
ZB4, ZB5
Switch Action
Momentary

Description

Contact Block, Contact Form 1NO/1NC, Contact Rating 10A @ 600V AC, For Use With Chrome, Plastic Operators (ZB4 or ZB5 Operators), Action Momentary/Break Before Make, 22 mm, Application Operator, NEMA Contact Rating Designation A600/Q600, Color Black, Terminal Connection Screw/Clamp, Standards CSA C22.2 No.14, IEC 60947-1, IEC 60947-5-1, IEC 60947-5-4, JIS C8201-1, JIS C8201-5-1, UL 508

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.