Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Contact Block, 1NO Slow Break, 22mm

  • Mfr # ZBE1014

  • Zoro # G0831275


product price: $16.59
/ea

Key Features

Contact Rating
10A @ 250V AC
Size
22 mm
Action
Momentary
Application
Operator
Contact Form
1NO
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZBE1014
Zoro #
G0831275
UPC #
785901355656
Country of Origin
France

Dimensions

Size
22 mm
Manufacturer Warranty Length
18 mo
Connection Size
22 mm

Details

Item
Contact Block
Contact Rating
10A @ 250V AC
Action
Momentary
Application
Operator
Contact Form
1NO
Color
Black
For Use With
Chrome, Plastic Operators (ZB4 or ZB5 Operators)
Terminal Connection
Plug-In Connector
Standards
CSA C22.2 No.14, IEC 60947-1, IEC 60947-5-1, IEC 60947-5-4, JIS C8201-1, JIS C8201-5-1, UL 508
NEMA Contact Rating Designation
A600/Q600
Ambient Air Temperature For Storage
-40-70°C
Mounting Of Block
front mounting
Product Or Component Type
contact block
Mechanical Durability
10000000 cycles
Vibration Resistance
5 gn 2-500 Hz)IEC 60068-2-6
[Ie] Rated Operational Current
3 A 240 V, AC-15, A300 EN/IEC 60947-5-1 || 6 A 120 V, AC-15, A300 EN/IEC 60947-5-1 || 0.1 A 250 V, DC-13, R300 EN/IEC 60947-5-1 || 0.22 A 125 V, DC-13, R300 EN/IEC 60947-5-1
Ambient Air Temperature For Operation
-40-70°C
Protective Treatment
TH
[Ui] Rated Insulation Voltage
250 V 3)EN 60947-1
Contact Operation
slow-break
Electrical Durability
1000000 cycles, AC-15, 1 A 230 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C || 1000000 cycles, AC-15, 1.5 A 120 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C || 1000000 cycles, AC-15, 3 A 24 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C || 1000000 cycles, DC-13, 0.15 A 110 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C || 1000000 cycles, DC-13, 0.4 A 24 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C
Electrical Composition Code
C11 3 ) || C14 2 ) || M10 2 )
Operating Travel
2.6 mm NO changing electrical state) || 4.3 mm total travel)
Contacts Type And Composition
1 NO
Contacts Usage
standard contacts
Operating Force
2.3 N NO changing electrical state
Device Short Name
ZBE
[Uimp] Rated Impulse Withstand Voltage
4 kV EN 60947-1
Contact Block Type
single
Short-Circuit Protection
4 A cartridge fuse gG EN/IEC 60947-5-1
Ip Degree Of Protection
IP20 IEC 60529
Connections - Terminals
plug-in connector
[Ith] Conventional Free Air Thermal Current
10 A EN/IEC 60947-5-1
Positive Opening
without
Product Certifications
CSA || UL || DNV || GL || LROS (Lloyds register of shipping) || BV
Shock Resistance
30 gn 18 ms) half sine wave acceleration IEC 60068-2-27 || 50 gn 11 ms) half sine wave acceleration IEC 60068-2-27
Device Presentation
basic element
Contacts Material
silver alloy (Ag/Ni)
DC Contact Rating
0.1 A @ 600 V, 0.27 A @ 250 V, 0.55 A @ 125 V
Terminal Connection Type
Plug-In Connector
Includes Mounting Block
Mounting Block Included
Compatible with Series
ZB4, ZB5
Switch Action
Momentary
Compatible Operator
Push Button
AC Contact Rating
1.2 A @600 V, 1.5 A @ 480 V, 3 A @ 240 V, 6 A @ 120 V

Description

Contact Block, Contact Form 1NO, Contact Rating 10A @ 250V AC, For Use With Chrome, Plastic Operators (ZB4 or ZB5 Operators), Action Momentary, 22 mm, Application Operator, NEMA Contact Rating Designation A600/Q600, Color Black, Terminal Connection Plug-In Connector, Standards CSA C22.2 No.14, IEC 60947-1, IEC 60947-5-1, IEC 60947-5-4, JIS C8201-1, JIS C8201-5-1, UL 508

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.