Harmony XB4, Body Contact, 2 NC, Metal, Fixing Collar, Push-In Terminals

  • Mfr # ZB4BZ1045

  • Zoro # G3546682


product price:  $36.35
/ea

Key Features

Size
22 mm
Application
General Purpose
Contact Form
2NC
Color
Black
Terminal Connection
Spring Clamp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZB4BZ1045
Zoro #
G3546682
UPC #
785901815846
Country of Origin
France

Dimensions

Size
22 mm
Manufacturer Warranty Length
18 mo
Connection Size
22 mm
Cad Overall Width
30 mm
Cad Overall Depth
37 mm
Cad Overall Height
47 mm

Details

Item
Contact Block
Application
General Purpose
Contact Form
2NC
Color
Black
Terminal Connection
Spring Clamp
Standards
CSA C22.2 No.14, IEC 60947-1, IEC 60947-5-1, IEC 60947-5-4, IEC 60947-5-5, JIS C8201-1, JIS C8201-5-1, UL 508
NEMA Contact Rating Designation
A600/Q600
Safety Rating
CSA C22.2 No 14, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, EN/IEC 60947-5-5, JIS C8201-1, JIS C8201-5-1, UL 508
Terminal Connection Type
Push-In
DC Contact Rating
0.1 A @ 600 V, 0.27 A @ 250 V, 0.55 A @ 125 V
Compatible Operator
Push Button
Compatible with Series
ZB4
Switch Action
Momentary
Includes Mounting Block
Mounting Block Included
AC Contact Rating
1.2 A @600 V, 1.5 A @ 480 V, 3 A @ 240 V, 6 A @ 120 V
Shock Resistance
30 gn 18 ms) half sine wave acceleration IEC 60068-2-27 || 50 gn 11 ms) half sine wave acceleration IEC 60068-2-27
Electrical Durability
10000000 cycles
Ip Degree Of Protection
IP20 IEC 60529
Vibration Resistance
5 gn 2-500 Hz)IEC 60068-2-6
Device Composition
fixing collar || body
Mechanical Durability
5000000 cycles
Contacts Material
silver alloy (Ag/Ni)
Operating Travel
1.5 mm NC changing electrical state) || 4.3 mm total travel)
Positive Opening
with EN/IEC 60947-5-1 appendix K
Contact Block Type
single
Connections - Terminals
spring clamp terminals
Protective Treatment
TH
Ambient Air Temperature For Storage
-40-70°C
Contacts Usage
standard contacts
Head Type
standard
Product Certifications
UL || BV || CSA || GL || LROS (Lloyds register of shipping) || DNV
Product Or Component Type
complete body/contact assembly
Contact Operation
slow-break
Terminals Description Iso N°1
(11-12)NC
Contacts Type And Composition
2 NC
Ambient Air Temperature For Operation
-40-70°C
Device Short Name
ZB4
Fixing Collar Material
zamak

Description

This Harmony XB4 single contact block is pre-assembled on a body/collar fixing unit. It features 2 normally closed (NC) contacts. It is compatible with Harmony XB4 units. It consists of a single contact block pre-assembled on a fixing collar unit. Simply adding a head to this assembly will provide you with a complete ready-to-use push button. It protects operators from unexpected contact with live circuits thanks to its IP20 protection index. 1 million cycle high endurance provides less maintenance and damage in your installation. Its wide range of operating temperatures from -40°C to 70°C allows versatility in usage of product. This metal product weighs 54g. It is easily installed with push-in terminal connections. Its wide range of operating temperatures from -40°C to 55°C allows versatility in usage of product. Thanks to its simplicity of installation, flexibility, and robustness, it meets the requirements of the majority of industrial applications Harmony delivers an innovative and ergonomic design that improves the reliability of panels, machines, and processes.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.