Terminal Connection
Screw/Clamp
NEMA Contact Rating Designation
A600/Q600
For Use With
Chrome Operators (ZB4 Metal Operators)
Contact Rating
10A @ 600V AC
Standards
CSA C22.2 No.14, IEC 60947-1, IEC 60947-5-1, IEC 60947-5-4, IEC 60947-5-5, JIS C8201-1, JIS C8201-5-1, UL 508
[Uimp] Rated Impulse Withstand Voltage
6 kV EN 60947-1
Contacts Material
silver alloy (Ag/Ni)
[Ui] Rated Insulation Voltage
600 V 3)EN 60947-1
Contacts Type And Composition
2 NC
Contact Block Type
single
Fixing Collar Material
zamak
Connections - Terminals
screw clamp terminals, <= 2 x 1.5 mm² with cable end EN 60947-1 || screw clamp terminals, >= 1 x 0.22 mm² without cable end EN 60947-1
Contact Operation
slow-break
[Ie] Rated Operational Current
3 A 240 V, AC-15, A600 EN/IEC 60947-5-1 || 6 A 120 V, AC-15, A600 EN/IEC 60947-5-1 || 0.1 A 600 V, DC-13, Q600 EN/IEC 60947-5-1 || 0.27 A 250 V, DC-13, Q600 EN/IEC 60947-5-1 || 0.55 A 125 V, DC-13, Q600 EN/IEC 60947-5-1 || 1.2 A 600 V, AC-15, A600 EN/IEC 60947-5-1
Ambient Air Temperature For Operation
-40-70°C
Device Composition
body || fixing collar
Electrical Reliability
λ < 10exp(-6) 5 V, 1 mA in clean environment EN/IEC 60947-5-4 || λ < 10exp(-8) 17 V, 5 mA in clean environment EN/IEC 60947-5-4
Shock Resistance
30 gn 18 ms) half sine wave acceleration IEC 60068-2-27 || 50 gn 11 ms) half sine wave acceleration IEC 60068-2-27
Operating Travel
1.5 mm NC changing electrical state) || 4.3 mm total travel)
Positive Opening
with EN/IEC 60947-5-1 appendix K
Shape Of Screw Head
cross Philips no 1 || cross pozidriv No 1 || slotted flat Ø 4 mm || slotted flat Ø 5.5 mm
Product Or Component Type
complete body/contact assembly
Vibration Resistance
5 gn 2-500 Hz)IEC 60068-2-6
[Ith] Conventional Free Air Thermal Current
10 A EN/IEC 60947-5-1
Product Certifications
DNV || CSA || GL || UL || LROS (Lloyds register of shipping) || BV
Mechanical Durability
5000000 cycles
Device Presentation
basic sub-assemblies
Electrical Durability
10000000 cycles, AC-15, 2 A 230 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C || 10000000 cycles, AC-15, 3 A 120 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C || 10000000 cycles, AC-15, 4 A 24 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C || 10000000 cycles, DC-13, 0.2 A 110 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C || 10000000 cycles, DC-13, 0.5 A 24 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C
Ambient Air Temperature For Storage
-40-70°C
Short-Circuit Protection
10 A cartridge fuse gG EN/IEC 60947-5-1
Terminals Description Iso N°1
(11-12)NC
Contacts Usage
standard contacts
Ip Degree Of Protection
IP20 IEC 60529
Tightening Torque
0.8-1.2 N.m EN 60947-1
Terminals Description Iso N°1
(11-12)NC
DC Contact Rating
0.1 A @ 600 V, 0.27 A @ 250 V, 0.55 A @ 125 V
AC Contact Rating
1.2 A @600 V, 1.5 A @ 480 V, 3 A @ 240 V, 6 A @ 120 V
Compatible Operator
Push Button
Includes Mounting Block
Mounting Block Included
Terminal Connection Type
Screw Clamp Terminals
Compatible with Series
ZB4