Zoro Homepage

Contact Block, 2NO Slow Break, 22mm

  • Mfr # ZB4BZ103

  • Zoro # G3280295


product price: $31.85
/ea

Key Features

Color
Black
For Use With
Chrome Operators (ZB4 Metal Operators)
Contact Rating
10A @ 600V AC
NEMA Contact Rating Designation
A600/Q600
Terminal Connection
Screw/Clamp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZB4BZ103
Zoro #
G3280295
UPC #
785901370192
Country of Origin
France

Dimensions

Size
22 mm
Cad Overall Depth
37 mm
Cad Overall Width
30 mm
Cad Overall Height
47 mm
Manufacturer Warranty Length
18 mo
Connection Size
22 mm

Details

Item
Contact Block
Color
Black
For Use With
Chrome Operators (ZB4 Metal Operators)
Contact Rating
10A @ 600V AC
NEMA Contact Rating Designation
A600/Q600
Terminal Connection
Screw/Clamp
Action
Momentary
Contact Form
2NO
Application
Operator
Standards
CSA C22.2 No.14, IEC 60947-1, IEC 60947-5-1, IEC 60947-5-4, IEC 60947-5-5, JIS C8201-1, JIS C8201-5-1, UL 508
Short-Circuit Protection
10 A cartridge fuse gG EN/IEC 60947-5-1
Mechanical Durability
5000000 cycles
Contacts Usage
standard contacts
[Ith] Conventional Free Air Thermal Current
10 A EN/IEC 60947-5-1
Connections - Terminals
screw clamp terminals, <= 2 x 1.5 mm² with cable end EN 60947-1 || screw clamp terminals, >= 1 x 0.22 mm² without cable end EN 60947-1
Device Presentation
basic sub-assemblies
[Ie] Rated Operational Current
3 A 240 V, AC-15, A600 EN/IEC 60947-5-1 || 6 A 120 V, AC-15, A600 EN/IEC 60947-5-1 || 0.1 A 600 V, DC-13, Q600 EN/IEC 60947-5-1 || 0.27 A 250 V, DC-13, Q600 EN/IEC 60947-5-1 || 0.55 A 125 V, DC-13, Q600 EN/IEC 60947-5-1 || 1.2 A 600 V, AC-15, A600 EN/IEC 60947-5-1
Contact Block Type
single
Tightening Torque
0.8-1.2 N.m EN 60947-1
[Uimp] Rated Impulse Withstand Voltage
6 kV EN 60947-1
Head Type
standard
Terminals Description Iso N°1
(13-14)NO
Product Or Component Type
complete body/contact assembly
Protective Treatment
TH
Contacts Material
silver alloy (Ag/Ni)
Shape Of Screw Head
cross Philips no 1 || cross pozidriv No 1 || slotted flat Ø 4 mm || slotted flat Ø 5.5 mm
Vibration Resistance
5 gn 2-500 Hz)IEC 60068-2-6
Ip Degree Of Protection
IP20 IEC 60529
Product Certifications
BV || CSA || UL || DNV || LROS (Lloyds register of shipping) || GL
Operating Torque
0.05 N.m NO changing electrical state
[Ui] Rated Insulation Voltage
600 V 3)EN 60947-1
Device Composition
body || fixing collar
Operating Travel
2.6 mm NO changing electrical state) || 4.3 mm total travel)
Electrical Durability
10000000 cycles, AC-15, 2 A 230 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C || 10000000 cycles, AC-15, 3 A 120 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C || 10000000 cycles, AC-15, 4 A 24 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C || 10000000 cycles, DC-13, 0.2 A 110 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C || 10000000 cycles, DC-13, 0.5 A 24 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C
Fixing Collar Material
zamak
Device Short Name
ZB4
Contact Operation
slow-break
Ambient Air Temperature For Storage
-40-70°C
Positive Opening
without
Contacts Type And Composition
2 NO
Electrical Reliability
λ < 10exp(-6) 5 V, 1 mA in clean environment EN/IEC 60947-5-4 || λ < 10exp(-8) 17 V, 5 mA in clean environment EN/IEC 60947-5-4
Shock Resistance
30 gn 18 ms) half sine wave acceleration IEC 60068-2-27 || 50 gn 11 ms) half sine wave acceleration IEC 60068-2-27
Ambient Air Temperature For Operation
-40-70°C
Terminals Description Iso N°1
(13-14)NO
Includes Mounting Block
Mounting Block Included
Compatible Operator
Push Button
Terminal Connection Type
Screw Clamp Terminals
Compatible with Series
ZB4
DC Contact Rating
0.1 A @ 600 V, 0.27 A @ 250 V, 0.55 A @ 125 V
AC Contact Rating
1.2 A @600 V, 1.5 A @ 480 V, 3 A @ 240 V, 6 A @ 120 V
Switch Action
Momentary

Description

Contact Block, Contact Form 2NO, Contact Rating 10A @ 600V AC, For Use With Chrome Operators (ZB4 Metal Operators), Action Momentary, 22 mm, Application Operator, NEMA Contact Rating Designation A600/Q600, Color Black, Terminal Connection Screw/Clamp, Standards CSA C22.2 No.14, IEC 60947-1, IEC 60947-5-1, IEC 60947-5-4, IEC 60947-5-5, JIS C8201-1, JIS C8201-5-1, UL 508

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.