Contact Block, Black, 1NC, 22 mm, ZB5

  • Mfr # ZB5AZ1023

  • Zoro # G3548283


product price: $24.75
/ea

Key Features

Size
22 mm
Application
Building and Infrastructure, Industry
Contact Form
1NC
Color
Black
NEMA Contact Rating Designation
A600/Q600
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZB5AZ1023
Zoro #
G3548283
UPC #
785901682080
Country of Origin
France

Dimensions

Size
22 mm
Cad Overall Width
30 mm
Cad Overall Depth
32 mm
Cad Overall Height
42 mm
Manufacturer Warranty Length
18 mo
Connection Size
22 mm

Details

Item
Contact Block
Application
Building and Infrastructure, Industry
Contact Form
1NC
Color
Black
NEMA Contact Rating Designation
A600/Q600
Standards
CSA C22.2 No.14, E/IEC 60947-1, E/IEC 60947-5-1, E/IEC 60947-5-4, JIS C8201-1, JIS C8201-5-1, UL 508
Safety Rating
CSA C22.2 No 14, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, JIS C8201-1, JIS C8201-5-1, UL 508
For Use With
ZB5AZ902
Terminal Connection
Faston Connector
Electrical Reliability
λ < 10exp(-6) 5 V, 1 mA in clean environment EN/IEC 60947-5-4 || λ < 10exp(-8) 17 V, 5 mA in clean environment EN/IEC 60947-5-4
Terminals Description Iso N°1
(11-12)NC
Ambient Air Temperature For Operation
-40-70°C
Mechanical Durability
10000000 cycles
[Ui] Rated Insulation Voltage
250 V 3)EN 60947-1
Ip Degree Of Protection
IP20 IEC 60529
Product Certifications
DNV || LROS (Lloyds register of shipping) || GL || UL || BV || CSA
Vibration Resistance
5 gn 2-500 Hz)IEC 60068-2-6
Contact Block Type
single
Protective Treatment
TH
Shock Resistance
30 gn 18 ms) half sine wave acceleration IEC 60068-2-27 || 50 gn 11 ms) half sine wave acceleration IEC 60068-2-27
Device Short Name
ZB5
Contacts Material
silver alloy (Ag/Ni)
Positive Opening
with EN/IEC 60947-5-1 appendix K
Contact Operation
slow-break
Product Or Component Type
complete body/contact assembly
Operating Force
2 N NC changing electrical state
Head Type
standard
Contacts Type And Composition
1 NC
Ambient Air Temperature For Storage
-40-70°C
Device Composition
body || fixing collar
Fixing Collar Material
plastic
Connections - Terminals
Faston connector 1 x 6.35 mm || Faston connector 2 x 2.8 mm
Contacts Usage
standard contacts
Operating Travel
1.5 mm NC changing electrical state) || 4.3 mm total travel)
Switch Action
Momentary
Includes Mounting Block
Mounting Block Included
Compatible Operator
Push Button
AC Contact Rating
1.2 A @600 V, 1.5 A @ 480 V, 3 A @ 240 V, 6 A @ 120 V
Compatible with Manufacturer Model Number
ZB5AZ902
DC Contact Rating
0.1 A @ 600 V, 0.27 A @ 250 V, 0.55 A @ 125 V
Terminal Connection Type
Faston Connector
Compatible with Series
ZB5
Compatible Manufacturer Part Number
ZB5AZ902
Compatible Manufacturer Model Number
ZB5AZ902
Compatible with Manufacturer Model No.
ZB5AZ902
Compatible with Mfr. Model No.
ZB5AZ902
For Use with Mfr Model Number
ZB5AZ902
For Use With Mfr. Model Number
ZB5AZ902
Compatible Pump Manufacturer Part Number
ZB5AZ902
Compatible Mfr. Model Number
ZB5AZ902

Description

Contact Block, Contact Form 1NC, For Use With ZB5AZ902, 22 mm, Application Building and Infrastructure, Industry, NEMA Contact Rating Designation A600/Q600, Color Black, Terminal Connection Faston Connector, Standards CSA C22.2 No.14, E/IEC 60947-1, E/IEC 60947-5-1, E/IEC 60947-5-4, JIS C8201-1, JIS C8201-5-1, UL 508, Safety Rating CSA C22.2 No 14, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, JIS C8201-1, JIS C8201-5-1, UL 508

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.