Contact Block, Black, 1NO, 22 mm, ZB5

  • Mfr # ZB5AZ101TQ

  • Zoro # G3546637


product price:  $20.79
/ea

Key Features

Size
22 mm
Application
Building and Infrastructure, Industry
Contact Form
1NO
Color
Black
NEMA Contact Rating Designation
A600/Q600
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZB5AZ101TQ
Zoro #
G3546637
UPC #
785901910848
Country of Origin
France

Dimensions

Size
22 mm
Connection Size
22 mm
Manufacturer Warranty Length
18 mo

Details

Item
Contact Block
Application
Building and Infrastructure, Industry
Contact Form
1NO
Color
Black
NEMA Contact Rating Designation
A600/Q600
Standards
CSA C22.2 No.14, IEC 60947-1, IEC 60947-5-1, IEC 60947-5-4, JIS C8201-1, JIS C8201-5-1, UL 508
For Use With
ZB5AZ902
Terminal Connection
Screw Clamp
Safety Rating
CSA C22.2 No 14, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, JIS C8201-1, JIS C8201-5-1, UL 508
Terminal Connection Type
Screw Clamp Terminals
Switch Action
Momentary
Compatible with Series
ZB5
AC Contact Rating
1.2 A @600 V, 1.5 A @ 480 V, 3 A @ 240 V, 6 A @ 120 V
Compatible with Manufacturer Model Number
ZB5AZ902
Includes Mounting Block
Mounting Block Included
DC Contact Rating
0.1 A @ 600 V, 0.27 A @ 250 V, 0.55 A @ 125 V
Compatible Operator
Push Button
Electrical Reliability
λ < 10exp(-6) 5 V, 1 mA in clean environment EN/IEC 60947-5-4 || λ < 10exp(-8) 17 V, 5 mA in clean environment EN/IEC 60947-5-4
Contacts Type And Composition
1 NO
Contact Block Type
single
Electrical Durability
1000000 cycles, AC-15, 2 A 230 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C || 1000000 cycles, AC-15, 3 A 120 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C || 1000000 cycles, AC-15, 4 A 24 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C || 1000000 cycles, DC-13, 0.2 A 110 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C || 1000000 cycles, DC-13, 0.5 A 24 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C
Protective Treatment
TH
Contacts Material
silver alloy (Ag/Ni)
Short-Circuit Protection
10 A cartridge fuse gG EN/IEC 60947-5-1
Contacts Usage
standard contacts
Head Type
standard
[Ie] Rated Operational Current
3 A 240 V, AC-15, A600 EN/IEC 60947-5-1 || 6 A 120 V, AC-15, A600 EN/IEC 60947-5-1 || 0.1 A 600 V, DC-13, Q600 EN/IEC 60947-5-1 || 0.27 A 250 V, DC-13, Q600 EN/IEC 60947-5-1 || 0.55 A 125 V, DC-13, Q600 EN/IEC 60947-5-1 || 1.2 A 600 V, AC-15, A600 EN/IEC 60947-5-1
Ambient Air Temperature For Operation
-40-70°C
Mechanical Durability
10000000 cycles
[Uimp] Rated Impulse Withstand Voltage
6 kV EN 60947-1
[Ith] Conventional Free Air Thermal Current
10 A EN/IEC 60947-5-1
Ambient Air Temperature For Storage
-40-70°C
Vibration Resistance
5 gn 2-500 Hz)IEC 60068-2-6
Connections - Terminals
screw clamp terminals, <= 2 x 1.5 mm² with cable end EN 60947-1 || screw clamp terminals, >= 1 x 0.22 mm² without cable end EN 60947-1
Tightening Torque
0.8-1.2 N.m EN 60947-1
Device Composition
body || fixing collar
Operating Travel
2.6 mm NO changing electrical state) || 4.3 mm total travel)
Shape Of Screw Head
cross Philips no 1 || cross pozidriv No 1 || slotted flat Ø 4 mm || slotted flat Ø 5.5 mm
Operating Force
2.3 N NO changing electrical state
Contact Operation
slow-break
Shock Resistance
30 gn 18 ms) half sine wave acceleration IEC 60068-2-27 || 50 gn 11 ms) half sine wave acceleration IEC 60068-2-27
Positive Opening
without
Terminals Description Iso N°1
(13-14)NO
Ip Degree Of Protection
IP20 IEC 60529
Fixing Collar Material
plastic
[Ui] Rated Insulation Voltage
600 V 3)EN 60947-1
Device Short Name
ZB5
Product Certifications
CSA || GL || BV || DNV || LROS (Lloyds register of shipping) || UL
Product Or Component Type
complete body/contact assembly
Compatible Manufacturer Part Number
ZB5AZ902
Compatible Manufacturer Model Number
ZB5AZ902
Compatible with Manufacturer Model No.
ZB5AZ902
Compatible with Mfr. Model No.
ZB5AZ902
For Use with Mfr Model Number
ZB5AZ902
For Use With Mfr. Model Number
ZB5AZ902
Compatible Pump Manufacturer Part Number
ZB5AZ902
Compatible Mfr. Model Number
ZB5AZ902

Description

Contact Block, Contact Form 1NO, For Use With ZB5AZ902, 22 mm, Application Building and Infrastructure, Industry, NEMA Contact Rating Designation A600/Q600, Color Black, Terminal Connection Screw Clamp, Standards CSA C22.2 No.14, IEC 60947-1, IEC 60947-5-1, IEC 60947-5-4, JIS C8201-1, JIS C8201-5-1, UL 508, Safety Rating CSA C22.2 No 14, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, JIS C8201-1, JIS C8201-5-1, UL 508

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.