Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Contact Block, Black, 2NC, 22 mm, ZB4

  • Mfr # ZB4BZ1043

  • Zoro # G3609768


product price: $29.15
/ea

Key Features

Contact Rating
@ 250 V AC
Size
22 mm
Application
General Purpose
Contact Form
2NC
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZB4BZ1043
Zoro #
G3609768
UPC #
785901290698
Country of Origin
France

Dimensions

Size
22 mm
Manufacturer Warranty Length
18 mo
Connection Size
22 mm
Cad Overall Depth
37 mm
Cad Overall Height
47 mm
Cad Overall Width
30 mm

Details

Item
Contact Block
Contact Rating
@ 250 V AC
Application
General Purpose
Contact Form
2NC
Color
Black
Terminal Connection
Faston Connector
For Use With
Flat Surface of Enclosure Type 4, 4X, 12 and 13
Standards
CSA C22.2 No.14, E/IEC 60947-1, E/IEC 60947-5-4, E/IEC 60947-5-5, EN/IEC 60947-5-1, JIS C8201-1, JIS C8201-5-1, UL 508
Safety Rating
CSA C22.2 No 14, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, EN/IEC 60947-5-5, JIS C8201-1, JIS C8201-5-1, UL 508
NEMA Contact Rating Designation
A600/Q600
Compatible with Series
ZB4
DC Contact Rating
0.1 A @ 600 V, 0.27 A @ 250 V, 0.55 A @ 125 V
Terminal Connection Type
Faston Connector
Switch Action
Momentary
Compatible Operator
Push Button
AC Contact Rating
1.2 A @600 V, 1.5 A @ 480 V, 3 A @ 240 V, 6 A @ 120 V
Includes Mounting Block
Mounting Block Included
Contact Block Type
single
Shock Resistance
30 gn 18 ms) half sine wave acceleration IEC 60068-2-27 || 50 gn 11 ms) half sine wave acceleration IEC 60068-2-27
Terminals Description Iso N°1
(11-12)NC
Contacts Material
silver alloy (Ag/Ni)
Protective Treatment
TH
Contacts Usage
standard contacts
Device Composition
body || fixing collar
Mechanical Durability
5000000 cycles
Electrical Durability
10000000 cycles
[Ui] Rated Insulation Voltage
250 V 3)EN 60947-1
Vibration Resistance
5 gn 2-500 Hz)IEC 60068-2-6
Connections - Terminals
Faston connector 1 x 6.35 mm || Faston connector 2 x 2.8 mm
Electrical Reliability
λ < 10exp(-6) 5 V, 1 mA in clean environment EN/IEC 60947-5-4 || λ < 10exp(-8) 17 V, 5 mA in clean environment EN/IEC 60947-5-4
Fixing Collar Material
zamak
Product Certifications
CSA || GL || LROS (Lloyds register of shipping) || BV || UL || DNV
Ambient Air Temperature For Operation
-40-70°C
Ambient Air Temperature For Storage
-40-70°C
Operating Travel
1.5 mm NC changing electrical state) || 4.3 mm total travel)
Head Type
standard
Positive Opening
with EN/IEC 60947-5-1 appendix K
Device Short Name
ZB4
Contacts Type And Composition
2 NC
Ip Degree Of Protection
IP20 IEC 60529
Contact Operation
slow-break
Product Or Component Type
complete body/contact assembly

Description

Contact Block, Contact Form 2NC, Contact Rating @ 250 V AC, For Use With Flat Surface of Enclosure Type 4, 4X, 12 and 13, 22 mm, Application General Purpose, NEMA Contact Rating Designation A600/Q600, Color Black, Terminal Connection Faston Connector, Standards CSA C22.2 No.14, E/IEC 60947-1, E/IEC 60947-5-4, E/IEC 60947-5-5, EN/IEC 60947-5-1, JIS C8201-1, JIS C8201-5-1, UL 508

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.