Zoro Homepage

Contact Block, Green, 1NO, 30 mm

  • Mfr # 9001KA6

  • Zoro # G3546226


product price: $23.45
/ea

Key Features

Contact Rating
10A @ 600V AC
Size
30 mm
Application
Automotive, Crane and Hoist, Industrial Applications, Machine Tool, Material Handling, Metallurgy, Petrochemical, Wastewater Treatment
Contact Form
1NO
Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9001KA6
Zoro #
G3546226
UPC #
785901849773
Country of Origin
Mexico

Dimensions

Size
30 mm
Manufacturer Warranty Length
18 mo
Connection Size
30 mm

Details

Item
Contact Block
Contact Rating
10A @ 600V AC
Application
Automotive, Crane and Hoist, Industrial Applications, Machine Tool, Material Handling, Metallurgy, Petrochemical, Wastewater Treatment
Contact Form
1NO
Color
Green
Standards
CSA C22.2 No.14, EN, IEC 60947-1, IEC 60947-5-1, IEC 60947-5-4, JIS C4520, JIS C852, UL 508
Terminal Connection
Screw Clamp
Safety Rating
CSA C22.2 No 14, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, JIS C 4520, JIS C 852, UL 508
NEMA Contact Rating Designation
A600/Q600
[Ie] Rated Operational Current
3 A 240 V, AC-15, A600-Q600 NEMA || 0.55 A 125 V, DC-13, A600-Q600 NEMA
Electrical Shock Protection Class
class II IEC 61140
Ambient Air Temperature For Operation
-25-70°C
Connections - Terminals
screw-clamp terminals, screw clamp terminals, 1 x 0.22 to 2 x 2.5 mm² IEC 60947-1
Ambient Air Temperature For Storage
-40-70°C
Positive Opening
without
[Ith] Conventional Free Air Thermal Current
10 A
Vibration Resistance
7 gn 2-500 Hz)IEC 60068-2-6
Tightening Torque
0.8-0.8 N.m IEC 60947-1
[Ui] Rated Insulation Voltage
250 V 3)IEC 60947-1
Contacts Material
silver alloy contacts
Product Or Component Type
contact block
[Us] Rated Supply Voltage
0 to 600 V
Contacts Type And Composition
1 NO
Shock Resistance
50 gn IEC 60068-2-27
Rated Breaking Capacity
3 kA 240 V AC-15, 720 VA || 6 kA 120 V AC-15, 720 VA || 1.2 kA 600 V AC-15, 720 VA || 1.5 kA 480 V AC-15, 720 VA || 0.1 kA 600 V DC-13 || 0.27 kA 250 V DC-13 || 0.55 kA 125 V DC-13
Short-Circuit Protection
10 A cartridge fuse IEC 60947-5-1
[Uimp] Rated Impulse Withstand Voltage
2.5 kV IEC 60947-1
Protective Treatment
TC
[Icm] Rated Short-Circuit Making Capacity
12 kA 600 V AC-15, 7200 VA || 15 kA 480 V AC-15, 7200 VA || 30 kA 240 V AC-15, 7200 VA || 60 kA 120 V AC-15, 7200 VA || 0.55 kA 125 V DC-13 || 0.1 kA 600 V DC-13 || 0.27 kA 250 V DC-13
Device Short Name
9001K
Terminals Description Iso N°1
(1-2)NC_CL
Ip Degree Of Protection
IP20 IEC 60529
Product Certifications
NEMA || UL 508
Shape Of Screw Head
cross slotted
Contact Operation
early make
Terminals Description Iso N°1
(1-2)NC_CL
Switch Action
Momentary/Early Make
Compatible Operator
Push Button
AC Contact Rating
1.2 A @600 V, 1.5 A @ 480 V, 3 A @ 240 V, 6 A @ 120 V
Compatible with Series
9001K, 9001SK
Terminal Connection Type
Screw Clamp Terminals

Description

Contact Block, Contact Form 1NO, Contact Rating 10A @ 600V AC, 30 mm, Application Automotive, Crane and Hoist, Industrial Applications, Machine Tool, Material Handling, Metallurgy, Petrochemical, Wastewater Treatment, NEMA Contact Rating Designation A600/Q600, Color Green, Terminal Connection Screw Clamp, Standards CSA C22.2 No.14, EN, IEC 60947-1, IEC 60947-5-1, IEC 60947-5-4, JIS C4520, JIS C852, UL 508

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.