Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Contact block, Harmony XAC, double contact, 2 spring return, single speed, front mounting, 2NO

  • Mfr # XEND2611

  • Zoro # G310839243


product price: $144.99
/ea
Free Shipping & Returns

Key Features

Type of Operator
2 spring return
Standards
IEC 60947-5-1, CSA C22.2 No 14
Contact Block Type
double
Vibration Resistance
15 gn 10-500 Hz)IEC 60068-2-6
Electrical Circuit Type
control circuit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XEND2611
Zoro #
G310839243
UPC #
-
Country of Origin
Czechia

Details

Item
SPRING RETURN CONTACT BLOCK 2 NO FRONT M
Type of Operator
2 spring return
Standards
IEC 60947-5-1, CSA C22.2 No 14
Contact Block Type
double
Vibration Resistance
15 gn 10-500 Hz)IEC 60068-2-6
Electrical Circuit Type
control circuit
Mounting of Block
front mounting
Ambient Air Temperature For Storage
-40-70°C
Connections - Terminals
screw clamp terminals, 1 x 2.5 mm² with or without cable end, screw clamp terminals, 2 x 1.5 mm² with or without cable end
[Ithe] Conventional Enclosed Thermal Current
10A
Range of Product
Harmony XAC
Terminals Description Iso N°2
B, (33-34)NO, (43-44)NO
Maximum Resistance Across Terminals
25 MOhm
Mechanical Durability
1000000 cycles
Contact Operation
simultaneous, slow-break
Mechanical Interlocking
with mechanical interlocking
Short-Circuit Protection
10 A fuse protection cartridge gG
Rated Operational Power In Va
140 VA AC-15 1000000 cycles 60 cyc/mn 24 V 50/60 Hz 0.5 inductive, 210 VA AC-15 1000000 cycles 60 cyc/mn 48 V 50/60 Hz 0.5 inductive, 640 VA AC-15 1000000 cycles 60 cyc/mn 127 V 50/60 Hz 0.5 inductive, 680 VA AC-15 1000000 cycles 60 cyc/mn 230 V 50/60 Hz 0.5 inductive
Shock Resistance
100 gn IEC 60068-2-27
Contact Block Application
single speed
Ambient Air Temperature For Operation
-25-70°C
Contact Code Designation
A300 AC-15, Ue = 240 V, Ie = 3 A IEC 60947-5-1 appendix A, Q300 DC-13, Ue = 250 V, Ie = 0.27 A IEC 60947-5-1 appendix A
Terminal Identifier
(11-12)NC, (13-14)NO
Component Name
XEND
Product or Component Type
contact block
Terminals Description Iso N°1
(23-24)NO, B, (13-14)NO
[Ui] Rated Insulation Voltage
400 V 3)IEC 60947-1
[Uimp] Rated Impulse Withstand Voltage
6 kV IEC 60947-1
Rated Operational Power In W
31 W DC-13 1000000 cycles 60 cyc/mn 48 V 0.5 inductive IEC 60947-5-1 appendix C, 35 W DC-13 1000000 cycles 60 cyc/mn 120 V 0.5 inductive IEC 60947-5-1 appendix C, 48 W DC-13 1000000 cycles 60 cyc/mn 24 V 0.5 inductive IEC 60947-5-1 appendix C
Product Compatibility
XACM, XACB
Contacts Type And Composition
2 NO

Description

SPRING RETURN CONTACT BLOCK 2 NO FRONT M

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.