Contact block, Harmony XAC, double contact, 40mm, 2 spring return, 2-speed, front mounting, 1 C/O + 1NO

  • Mfr # XEND2641

  • Zoro # G0857958


product price: $144.99
/ea
Free Shipping & Returns

Key Features

Type of Operator
2 spring return
Standards
CSA C22.2 No 14, IEC 60947-5-1, EN 60947-5-1
Electrical Circuit Type
control circuit
Terminals Description Iso N°1
(13-14-31-32)OF, B, (23-24)NO_CL
Mechanical Interlocking
with mechanical interlocking
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XEND2641
Zoro #
G0857958
UPC #
785901452300
Country of Origin
Czechia

Details

Item
Pendant Station Contact 240Vac 3A Xac
Type of Operator
2 spring return
Standards
CSA C22.2 No 14, IEC 60947-5-1, EN 60947-5-1
Electrical Circuit Type
control circuit
Terminals Description Iso N°1
(13-14-31-32)OF, B, (23-24)NO_CL
Mechanical Interlocking
with mechanical interlocking
Ambient Air Temperature For Storage
-40-70°C
Contact Operation
staggered, slow-break
Terminals Description Iso N°2
B, (53-54)NO_CL, (43-44-61-62)OF
Rated Operational Power In Va
140 VA AC-15 1000000 cycles 60 cyc/mn 24 V 50/60 Hz 0.5 inductive, 210 VA AC-15 1000000 cycles 60 cyc/mn 48 V 50/60 Hz 0.5 inductive, 640 VA AC-15 1000000 cycles 60 cyc/mn 127 V 50/60 Hz 0.5 inductive, 680 VA AC-15 1000000 cycles 60 cyc/mn 230 V 50/60 Hz 0.5 inductive
Contact Code Designation
A300 AC-15, Ue = 240 V, Ie = 3 A IEC 60947-5-1 appendix A, Q300 DC-13, Ue = 250 V, Ie = 0.27 A IEC 60947-5-1 appendix A
Contact Block Application
2-speed
Mounting of Block
front mounting
[Ithe] Conventional Enclosed Thermal Current
10A
Contacts Type And Composition
1 C/O + 1 NO
Terminal Identifier
(11-12)NC, (13-14)NO
Range of Product
Harmony XAC
Product or Component Type
contact block
Vibration Resistance
15 gn 10-500 Hz)IEC 60068-2-6
Maximum Resistance Across Terminals
25 MOhm
Mechanical Durability
1000000 cycles
[Ui] Rated Insulation Voltage
400 V 3)IEC 60947-1
Product Compatibility
XACB, XACM
Rated Operational Power In W
31 W DC-13 1000000 cycles 60 cyc/mn 48 V 0.5 inductive IEC 60947-5-1 appendix C, 35 W DC-13 1000000 cycles 60 cyc/mn 120 V 0.5 inductive IEC 60947-5-1 appendix C, 48 W DC-13 1000000 cycles 60 cyc/mn 24 V 0.5 inductive IEC 60947-5-1 appendix C
Component Name
XEND
Ambient Air Temperature For Operation
-25-70°C
Shock Resistance
100 gn IEC 60068-2-27
[Uimp] Rated Impulse Withstand Voltage
6 kV IEC 60947-1
Contact Block Type
double
Connections - Terminals
screw clamp terminals, 1 x 2.5 mm² with or without cable end, screw clamp terminals, 2 x 1.5 mm² with or without cable end
Short-Circuit Protection
10 A fuse protection cartridge gG
Product Or Component Type
contact block
Type Of Operator
2 spring return
Mounting Of Block
front mounting

Description

Pendant Station Contact 240Vac 3A Xac

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.