Zoro Homepage

Contact Blocks, Black, 22 mm Connection

  • Mfr # ZBE101TQ

  • Zoro # G713302184


product price: $16.39
/ea

Key Features

Contact Form
1NO
Color
Black
Standards
BV, CCC, CSA, CSA C22.2 No 14, DNV, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, GL, GOST, IEC 60068-2-6, IP20 IEC 60529, JIS C8201-1, JIS C8201-5-1, LROS, REACH, RoHS, UL, UL 508
DC Contact Rating
0.1 A @ 600 V, 0.27 A @ 250 V, 0.55 A @ 125 V
Terminal Connection Type
Screw Clamp Terminals
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZBE101TQ
Zoro #
G713302184
UPC #
3389110896268
Country of Origin
France

Dimensions

Manufacturer Warranty Length
18 mo
Connection Size
22 mm

Details

Item
Contact Blocks
Contact Form
1NO
Color
Black
Standards
BV, CCC, CSA, CSA C22.2 No 14, DNV, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, GL, GOST, IEC 60068-2-6, IP20 IEC 60529, JIS C8201-1, JIS C8201-5-1, LROS, REACH, RoHS, UL, UL 508
DC Contact Rating
0.1 A @ 600 V, 0.27 A @ 250 V, 0.55 A @ 125 V
Terminal Connection Type
Screw Clamp Terminals
Compatible Operator
Push Button, Selector Switch
Includes Mounting Block
Mounting Block Included
AC Contact Rating
1.2 A @ 600 V, 3 A @ 240 V, 6 A @ 120 V
Compatible with Series
XB4, XB5
Switch Action
Momentary/Late Break

Description

Contact Blocks, Contact Form 1NO, Color Black, Standards BV, CCC, CSA, CSA C22.2 No 14, DNV, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, GL, GOST, IEC 60068-2-6, IP20 IEC 60529, JIS C8201-1, JIS C8201-5-1, LROS, REACH, RoHS, UL, UL 508

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.