Zoro Homepage

CONTACTOR 600VAC 9AMP NEMA +OPTIONS

  • Mfr # 8502SAO12V06

  • Zoro # G415302529


product price: $305.99
/ea
Free Shipping & Returns

Key Features

Number of Poles
3
Reversing Capability
Non-Reversing
Phase
3
Terminal Connection Type
Screw Clamp
Series
8502
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8502SAO12V06
Zoro #
G415302529
UPC #
-
Country of Origin
Unknown

Details

Number of Poles
3
Reversing Capability
Non-Reversing
Phase
3
Terminal Connection Type
Screw Clamp
Series
8502
Item
Definite Purpose Contactor
Full Load Current - Inductive
9 A
Coil Voltage
440/480V AC

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.