Contactor Auxiliary Contact Block Iec
Mfr # LAD8N02
Zoro # G0850617
product price: $25.55
/eaKey Features
Contact Form
2NC
Contact Rating (AC)
6 A at 120 V AC-15 || 1.04 A at 690 V AC-15
Contact Rating (DC)
0.55 A at 125 V DC-13 || 0.1 A at 600 V DC-13
Standards
UL Listed || CSA
Mounting - Relay
side
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LAD8N02
Zoro #
G0850617
UPC #
785901213734
Country of Origin
Indonesia
Dimensions
Depth
76 mm
Details
Item
Contactor Auxiliary Contact Block Iec
Contact Form
2NC
Contact Rating (AC)
6 A at 120 V AC-15 || 1.04 A at 690 V AC-15
Contact Rating (DC)
0.55 A at 125 V DC-13 || 0.1 A at 600 V DC-13
Standards
UL Listed || CSA
Mounting - Relay
side
Operating Voltage
690 V AC 25
Description
Contactor Auxiliary Contact Block Iec
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.