Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Contactor+Relay Aux Contact 575Vac 10A

  • Mfr # LA1KN02

  • Zoro # G3156435


product price: $17.45
/ea

Key Features

Number of NC Aux. Contacts
2
Amps
10 A
Mounting
Front
For Use With
TeSys K LC1K, TeSys K CA2K, TeSys K CA3K, TeSys K CA4K
Voltage
690V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LA1KN02
Zoro #
G3156435
UPC #
785901898658
Country of Origin
Indonesia

Dimensions

Width
38 mm
Depth
35 mm
Height
30 mm

Details

Item
Contactor+Relay Aux Contact 575Vac 10A
Number of NC Aux. Contacts
2
Amps
10 A
Mounting
Front
For Use With
TeSys K LC1K, TeSys K CA2K, TeSys K CA3K, TeSys K CA4K
Voltage
690V AC
Standards
EN/IEC 60947-5-1, UL 60947-5-1, CSA C22.2 No 60947-5-1, GB/T 14048.5, JIS C8201-5-1, CB, CCC, CE, UKCA
Features
Mercury Free, Toxic Heavy Metal Free

Description

Contactor+Relay Aux Contact 575Vac 10A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.