Shop SCHNEIDER ELECTRIC
See all product information
Create Account
Contactors & Overload Relays
- Mfr # CA2SK11UE7
- Zoro # G423959029
product price:Â
$
108.99
/ea
Free Shipping & Returns
Key Features
Relay Style
IEC
Weight
0.29 lb
Body Width
1.06 in
Standards
CSA C22.2 No 60947-5-1, EN/IEC 60947-5-1, UL 60947-5-1
Maximum Operating Temperature
122 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CA2SK11UE7
- Zoro #
- G423959029
- UPC #
- -
- Country of Origin
- Czechia
- Item
- Contactors & Overload Relays
- Relay Style
- IEC
- Weight
- 0.29 lb
- Standards
- CSA C22.2 No 60947-5-1, EN/IEC 60947-5-1, UL 60947-5-1
- Maximum Operating Temperature
- 122 Degrees F
- Contact Form
- 1NO/1NC
- Power Consumption
- 4.2 VA
- IP Rating
- IP2X
- Coil Voltage
- 277V AC
- Frequency
- 50/60 Hz
- For Use With
- Control Circuits
- Mounting Style
- DIN Rail and Surface
- Number of Terminals
- 6
- Electrical Connection
- Screw Clamp
- Input Voltage
- 277V AC
- Minimum Operating Temperature
- -4 Degrees F
- Current Rating
- 10 A
- Compatible with Series
- TeSys SK
- Compatible Series
- TeSys SK
- Compatible Product Type
- Control Circuits
Dimensions
- Body Width
- 1.06 in
- Body Depth
- 2.2 in
- Body Height
- 2.2 in
- Overall Height
- 2.2 in
Description
Contactors & Overload Relays, Current Rating 10 A, Contact Form 1NO/1NC, Coil Voltage 277V AC, Relay Style IEC, Electrical Connection Screw Clamp, Mounting Style DIN Rail and Surface, Power Consumption 4.2 VA, IP Rating IP2X, Compatible with Series TeSys SK, Maximum Operating Temperature 122 Degrees F, Frequency 50/60 Hz, Body Depth 2.2 in, Body Height 2.2 in, Body Width 1.06 in, For Use With Control Circuits, Input Voltage 277V AC, Minimum Operating Temperature -4 Degrees F
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.