Contactors & Overload Relays
- Mfr # GV5PB150N
- Zoro # G223552468
product price:Â
$
1,109.99
/ea
Free Shipping & Returns
Key Features
Max. AIR Rating
18kA at 600V AC
Circuit Breaker Type
Motor Circuit Protector
Instantaneous Trip
Adjustable
Max. Wire Size
3/0 AWG
Number of Poles
3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GV5PB150N
- Zoro #
- G223552468
- UPC #
- -
- Country of Origin
- United States
- Max. AIR Rating
- 18kA at 600V AC
- Circuit Breaker Type
- Motor Circuit Protector
- Item
- Molded Case Circuit Breaker
- Instantaneous Trip
- Adjustable
- Number of Poles
- 3
- Circuit Breaker Mounting Style
- Unit Mount
- Standards
- ANSI, CSA, NOM, UL Listed
- Terminal Connection
- Lugs
- Max. Operating Temp.
- 104 Degrees F
- Amps
- 150 A
- AC Voltage Rating
- 600V AC
Dimensions
- Max. Wire Size
- 3/0 AWG
- Depth
- 4.36 in
- Height
- 6.4 in
- Min. Wire Size
- 14 AWG
- Width
- 4.12 in
Description
Molded Case Circuit Breaker, 150 A Amps, AC Voltage Rating 600V AC, Max. AIR Rating 18kA at 600V AC, Circuit Breaker Type Motor Circuit Protector, Number of Poles 3, Terminal Connection Lugs, Trip Type Thermal Magnetic, Instantaneous Trip Adjustable, Circuit Breaker Mounting Style Unit Mount, Height 6.4 in, Width 4.12 in, Depth 4.36 in, Min. Wire Size 14 AWG, Max. Wire Size 3/0 AWG, Max. Operating Temp. 104 Degrees F, Standards ANSI, CSA, NOM, UL Listed
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.