Contactors & Overload Relays
- Mfr # GVAX116
- Zoro # G524011435
product price:Â
$
301.99
/ea
Free Shipping & Returns
Key Features
Depth
2.6 in
Width
0.7 in
For Use With
GV2ME Motor Circuit Breakers
Height
3.5 in
Standards
CCC, CSA, EAC, IEC, INRS, UL, VDE 0113
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GVAX116
- Zoro #
- G524011435
- UPC #
- -
- Country of Origin
- Czechia
Dimensions
- Depth
- 2.6 in
- Width
- 0.7 in
- Height
- 3.5 in
Details
- For Use With
- GV2ME Motor Circuit Breakers
- Standards
- CCC, CSA, EAC, IEC, INRS, UL, VDE 0113
- Circuit Breaker Mounting Style
- Screw Clamp Terminals
- AC Voltage Rating
- 110/115V AC
- Item
- Molded Case Circuit Breaker
- Compatible Product Type
- GV2ME Motor Circuit Breakers
Description
Molded Case Circuit Breaker, AC Voltage Rating 110/115V AC, For Use With GV2ME Motor Circuit Breakers, Trip Type Not Applicable, Circuit Breaker Mounting Style Screw Clamp Terminals, Height 3.5 in, Width 0.7 in, Depth 2.6 in, Standards CCC, CSA, EAC, IEC, INRS, UL, VDE 0113
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.