Shop SCHNEIDER ELECTRIC
See all product information
Create Account
Contactors & Overload Relays
- Mfr # LC1D258GD
- Zoro # G824011432
product price:Â
$
310.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Overall Height
4.13 in
Number of Normally Closed Main Contacts
0
Auxiliary Contact Form
2NO/2NC
Number of Auxillary Contacts
4
Series
TeSys D
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LC1D258GD
- Zoro #
- G824011432
- UPC #
- -
- Country of Origin
- Indonesia
Dimensions
- Overall Height
- 4.13 in
- Overall Depth
- 3.9 in
- Overall Width
- 1.77 in
Details
- Number of Normally Closed Main Contacts
- 0
- Auxiliary Contact Form
- 2NO/2NC
- Item
- IEC Magnetic Contactor
- Number of Auxillary Contacts
- 4
- Series
- TeSys D
- Coil Voltage
- 125V DC
- Number of Normally Open Main Contacts
- 2
- Mounting Postion
- Vertical
- Reversing Capability
- Non-Reversing
- Includes
- Open Style Contactor
- Contactor Style
- IEC
- Auxiliary Contact Module Capacity
- 4
- Full Load Current - Resistive
- 40 A
- Frequency
- 50 Hz
- Includes Auxiliary Contacts
- Yes
- Number of Poles
- 2
- Standards
- CCC, CSA, EAC, IEC, Marine, UL
- Terminal Connection Type
- Screw Terminals
- Mounting Style
- DIN Rail
- IP Rating
- IP20
Description
IEC Magnetic Contactor, Auxiliary Contact Form 2NO/2NC, Coil Voltage 125V DC, Number of Poles 2, Full Load Current - Resistive 40 A, Reversing Capability Non-Reversing, Overall Height 4.13 in, Overall Width 1.77 in, Auxiliary Contact Module Capacity 4, Terminal Connection Type Screw Terminals, Mounting Style DIN Rail, Series TeSys D, Number of Auxillary Contacts 4, Contactor Style IEC, Frequency 50 Hz, Includes Auxiliary Contacts Yes
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.