Shop SCHNEIDER ELECTRIC
See all product information
Create Account
Contactors & Overload Relays
- Mfr # LC1D32JL
- Zoro # G724011433
product price:Â
$
307.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Number of Poles
3
Terminal Connection Type
Screw Clamp Terminals
Auxiliary Contact Module Capacity
2
Mounting Style
DIN Rail, Plate
Overall Width
1.8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LC1D32JL
- Zoro #
- G724011433
- UPC #
- -
- Country of Origin
- Indonesia
Dimensions
- Overall Width
- 1.8 in
- Overall Depth
- 4 in
- Overall Height
- 3.3 in
Details
- Number of Poles
- 3
- Item
- IEC Magnetic Contactor
- Terminal Connection Type
- Screw Clamp Terminals
- Auxiliary Contact Module Capacity
- 2
- Mounting Style
- DIN Rail, Plate
- Auxiliary Contact Form
- 1NO/1NC
- Series
- Tesys Deca
- Number of Normally Closed Main Contacts
- 0
- Coil Voltage
- 12V DC
- Phase
- Three
- Mounting Postion
- Vertical
- Contactor Style
- IEC
- Number of Normally Open Main Contacts
- 3
- Horsepower @ Three Phase - 480V AC
- 20 hp
- Includes Auxiliary Contacts
- Yes
- Standards
- CSA C22.2 No 14, CSA C22.2 No 60947-4-1, EN 60947-4-1, EN 60947-5-1, IEC 60335-1:Clause 30.2, IEC 60335-2-40:Annex JJ, IEC 60947-4-1, IEC 60947-5-1, UL 60335-2-40:Annex JJ, UL 60947-4-1
- Reversing Capability
- Non-Reversing
Description
IEC Magnetic Contactor, Auxiliary Contact Form 1NO/1NC, Coil Voltage 12V DC, Number of Poles 3, Reversing Capability Non-Reversing, Overall Height 3.3 in, Overall Width 1.8 in, Auxiliary Contact Module Capacity 2, Terminal Connection Type Screw Clamp Terminals, Mounting Style DIN Rail, Plate, Series Tesys Deca, Contactor Style IEC, Horsepower @ Three Phase - 480V AC 20 hp, Phase Three, Includes Auxiliary Contacts Yes
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.