Shop SCHNEIDER ELECTRIC
See all product information
Create Account
Contactors & Overload Relays
- Mfr # LC1D65008G6
- Zoro # G823551168
product price:Â
$
829.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Full Load Current - Resistive
80 A
Standards
CCC, CSA, EAC, IEC, Marine, UL
Coil Voltage
120V AC
Includes
Open Style Contactor
Mounting Style
DIN Rail
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LC1D65008G6
- Zoro #
- G823551168
- UPC #
- -
- Country of Origin
- Czechia
- Item
- Contactors & Overload Relays
- Full Load Current - Resistive
- 80 A
- Standards
- CCC, CSA, EAC, IEC, Marine, UL
- Coil Voltage
- 120V AC
- Includes
- Open Style Contactor
- Mounting Style
- DIN Rail
- Number of Poles
- 2
- Contactor Style
- IEC
- Frequency
- 60 Hz
- Reversing Capability
- Non-Reversing
- Includes Auxiliary Contacts
- Yes
- Auxiliary Contact Module Capacity
- 4
- Terminal Connection Type
- Screw Terminals
- Mounting Postion
- Vertical
- Number of Normally Open Main Contacts
- 2
- Number of Auxillary Contacts
- 4
- Series
- TeSys D
- Auxiliary Contact Form
- 2NO/2NC
- IP Rating
- IP20
- Number of Normally Closed Main Contacts
- 0
Dimensions
- Overall Width
- 3.35 in
- Overall Depth
- 4.92 in
- Overall Height
- 5 in
Description
Contactors & Overload Relays, Auxiliary Contact Form 2NO/2NC, Coil Voltage 120V AC, Number of Poles 2, Full Load Current - Resistive 80 A, Reversing Capability Non-Reversing, Overall Height 5 in, Overall Width 3.35 in, Auxiliary Contact Module Capacity 4, Terminal Connection Type Screw Terminals, Mounting Style DIN Rail, Series TeSys D, Number of Auxillary Contacts 4, Contactor Style IEC, Frequency 60 Hz, Includes Auxiliary Contacts Yes
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.