Contactors & Overload Relays
- Mfr # LC1DT80A6BNE
- Zoro # G524782113
product price:Â
$
549.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Terminal Connection Type
Screw Terminals
Full Load Current - Resistive
80 A
Mounting Postion
Vertical
Overall Height
4.8 in
Auxiliary Contact Form
1NO/1NC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LC1DT80A6BNE
- Zoro #
- G524782113
- UPC #
- -
- Country of Origin
- France
Dimensions
- Overall Height
- 4.8 in
- Overall Depth
- 4.72 in
- Overall Width
- 2.76 in
Details
- Terminal Connection Type
- Screw Terminals
- Full Load Current - Resistive
- 80 A
- Mounting Postion
- Vertical
- Auxiliary Contact Form
- 1NO/1NC
- Auxiliary Contact Module Capacity
- 2
- Number of Normally Closed Main Contacts
- 0
- Standards
- CCC, CSA, EAC, IEC, Marine, UL
- Number of Normally Open Main Contacts
- 4
- IP Rating
- IP20
- Item
- IEC Magnetic Contactor
- Number of Poles
- 4
- Mounting Style
- DIN Rail
- Number of Auxillary Contacts
- 2
- Coil Voltage
- 24/60V AC/DC
- Series
- TeSys D
- Includes
- Open Style Contactor
- Contactor Style
- IEC
- Frequency
- 50/60 Hz
- Reversing Capability
- Non-Reversing
- Includes Auxiliary Contacts
- Yes
Description
IEC Magnetic Contactor, Auxiliary Contact Form 1NO/1NC, Coil Voltage 24/60V AC/DC, Number of Poles 4, Full Load Current - Resistive 80 A, Reversing Capability Non-Reversing, Overall Height 4.8 in, Overall Width 2.76 in, Auxiliary Contact Module Capacity 2, Terminal Connection Type Screw Terminals, Mounting Style DIN Rail, Series TeSys D, Number of Auxillary Contacts 2, Contactor Style IEC, Frequency 50/60 Hz, Includes Auxiliary Contacts Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.