Shop SCHNEIDER ELECTRIC
See all product information
Create Account
Contactors & Overload Relays
- Mfr # LC2DT40GD
- Zoro # G724011440
product price:Â
$
733.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Number of Normally Closed Main Contacts
2
Mechanical Operating Durability
20,000,000
Frequency
50 Hz
Reversing Capability
Reversing
Contactor Style
IEC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LC2DT40GD
- Zoro #
- G724011440
- UPC #
- -
- Country of Origin
- France
Dimensions
- Overall Height
- 3.58 in
- Overall Width
- 3.54 in
- Overall Depth
- 3.85 in
Details
- Number of Normally Closed Main Contacts
- 2
- Mechanical Operating Durability
- 20,000,000
- Frequency
- 50 Hz
- Reversing Capability
- Reversing
- Contactor Style
- IEC
- Series
- TeSys Deca
- Mounting Style
- DIN Rail
- Maximum Operating Temperature
- 60 Degrees C
- Terminal Connection Type
- Screw Clamp Terminals
- Maximum Voltage Rating
- 690V AC
- Minimum Operating Temperature
- -40 Degrees C
- Number of Poles
- 3
- Coil Voltage
- 125V DC
- IP Rating
- IP20
- Auxiliary Contact Form
- 2NO/2NC
- Number of Auxillary Contacts
- 2
- Item
- IEC Magnetic Contactor
- Standards
- CCC, CSA Certified, EAC, IEC, Marine, UL Listed
- Includes Auxiliary Contacts
- Yes
- Number of Normally Open Main Contacts
- 2
Description
IEC Magnetic Contactor, Auxiliary Contact Form 2NO/2NC, Coil Voltage 125V DC, Number of Poles 3, Reversing Capability Reversing, Overall Height 3.58 in, Overall Width 3.54 in, Terminal Connection Type Screw Clamp Terminals, Mounting Style DIN Rail, Series TeSys Deca, Number of Auxillary Contacts 2, Contactor Style IEC, Maximum Voltage Rating 690V AC, Frequency 50 Hz, Minimum Operating Temperature -40 Degrees C, Includes Auxiliary Contacts Yes
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.