Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Control Relay 600Vac 10Amp Iec +Options

  • Mfr # CA2KN22M7

  • Zoro # G0570011


product price: $56.35
/ea

Key Features

Auxiliary Contact Form
2NC/2NO
Maximum Voltage Rating
690V AC
Standards
EN/IEC 60947-4-1 || GB/T 14048.4 || UL 60947-4-1 || CSA C22.2 No 60947-4-1 || JIS C8201-4-1
Depth
57 mm
Width
45 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA2KN22M7
Zoro #
G0570011
UPC #
785901898757
Country of Origin
Indonesia

Dimensions

Depth
57 mm
Width
45 mm
Height
58 mm

Details

Item
Control Relay
Auxiliary Contact Form
2NC/2NO
Maximum Voltage Rating
690V AC
Standards
EN/IEC 60947-4-1 || GB/T 14048.4 || UL 60947-4-1 || CSA C22.2 No 60947-4-1 || JIS C8201-4-1
Control Circuit Type
AC 50/60 Hz
Associated Fuse Rating
10 A gG IEC 60947 || 10 A gG VDE 0660
Protective Treatment
TC IEC 60068
Connections - Terminals
screw clamp terminals 1 1.5-4 mm²solid || screw clamp terminals 2 1.5-4 mm²solid || screw clamp terminals 1 0.75-4 mm²flexible with cable end || screw clamp terminals 2 0.75-4 mm²flexible without cable end || screw clamp terminals 1 0.34-1.5 mm²flexible with cable end || screw clamp terminals 2 0.34-1.5 mm²flexible without cable end
Flame Retardance
V1 conforming to UL 94 || requirement 2 conforming to NF F 16-101 || requirement 2 conforming to NF F 16-102
Control Circuit Voltage Limits
drop-out 0.2 to 0.75 Uc 50°C) || operational 0.8 to 1.15 Uc 50°C)
Product Certifications
CB Scheme || CCC || UL || CSA || EAC || CE || UKCA
Maximum Operating Rate
10000 cyc/h
Minimum Switching Current
5 mA
Operating Altitude
6561.68 ft (2000 m) without derating
Insulation Resistance
> 10 MOhm
Pole Contact Composition
2 NO + 2 NC
Mechanical Durability
10 Mcycles
Range
TeSys
Non Overlap Distance
0.5 mm
Utilisation Category
AC-15 || DC-13
Operating Time
10 to 20 ms coil de-energisation and NO opening || 10 to 20 ms coil energisation and NO closing || 15 to 25 ms coil de-energisation and NC closing || 5 to 15 ms coil energisation and NC opening
Device Short Name
CA2K
Product Or Component Type
control relay
Mechanical Robustness
vibrations contactor open2 Gn, 5 to 300 Hz IEC 60068-2-6 || vibrations contactor closed4 Gn, 5 to 300 Hz IEC 60068-2-6 || shocks contactor open10 Gn for 11 ms IEC 60068-2-27 || shocks contactor closed15 Gn for 11 ms IEC 60068-2-27
[Uc] Control Circuit Voltage
220 to 230 V AC 50/60 Hz
Tightening Torque
1.3 N.m screw clamp terminals flat Ø 6 mm || 1.3 N.m screw clamp terminals Philips No 2 6 mm || 1.3 N.m screw clamp terminals pozidriv No 2
Irms Rated Making Capacity
110 A IEC 60947
Hold-In Power Consumption In Va
4.5-4.5 VA 20°C)
Ambient Air Temperature For Operation
-25-50°C
Immunity To Microbreaks
2 ms
Contactor Application
control circuit
Inrush Power In Va
30-30 VA 20°C)
Minimum Switching Voltage
17 V
Ambient Air Temperature For Storage
-50-80°C
Product Name
TeSys CAK
Heat Dissipation
1.3-1.3 W
Mounting Style
rail || plate
IP Rating
IP2X
Conventional Free Air Thermal Current
10 A 50°C
Rated Insulation Voltage
690 V IEC 60947 || 750 V VDE 0110 group C || 690 V BS 5424 || 600 V CSA C22.2 No 14
Rated Operational Voltage
<= 690 V <= 400 Hz

Description

Control Relay 600Vac 10Amp Iec +Options

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.