ControlStation, Dead-End, 1SelectSwtch, Blk (Discontinued)
- Mfr # 9001KYSK111
- Zoro # G0196070
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9001KYSK111
Zoro #
G0196070
UPC #
785901040071
Country of Origin
Mexico
Dimensions
Size
30 mm
Overall Depth
3.62 in
Manufacturer Warranty Length
18 mo
Panel Cutout Diameter
30 mm
Hub Size - Maximum
3/4 in
Overall Height
4.45 in
Overall Width
4.17 in
Description
Control Station, Number of Operators 1, Number of Pilot Lights 0, Size 30 mm, Legend Hand/Off/Auto, Type of Operator Selector Switch, Action Maintained/Maintained/Maintained, Operator Color Black, Contact Form 1NO/1NC, Mechanical Interlock No, NEMA Rating 1, 13, 3, 4, Contact Rating 10A @ 300V, IP Rating IP66, Mounting Wall, Enclosure Material Stainless Steel, Enclosure Color Silver, Standards UL Listed, Lamp Module Voltage Module Not Included
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.