
Complete control station, Harmony 9001B, 2 push buttons START-STOP, with lockout, 5A, 600V AC, 1NO + 1NC NEMA 7/9
Mfr # 9001BR204
Zoro # G7654597
product price: $339.99
/ea
Free Shipping & Returns
Key Features
Contact Form
1 NO + 1 NC
NEMA Rating
NEMA 7/9
For Use With
indoor
Standards
CE || CSA LR25490 class 3211 03 || UL listed file
Mounting
surface
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9001BR204
Zoro #
G7654597
UPC #
-
Country of Origin
Mexico
Details
Item
Control Station 600Vac 5A T-B
Contact Form
1 NO + 1 NC
NEMA Rating
NEMA 7/9
For Use With
indoor
Standards
CE || CSA LR25490 class 3211 03 || UL listed file
Mounting
surface
Terminal Connection
screw clamp terminal
Device Short Name
9001BR
Range of Product
Harmony 9001B
Environmental Characteristic
hazardous location
Product or Component Type
complete control station
Control Station Composition
2 push-buttons START-STOP
[Ie] Rated Operational Current
5 A 600 V
Description
Control Station 600Vac 5A T-B
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Nickel (Metallic),
which is known to the State of California to cause cancer, and Di-isodecyl phthalate (DIDP),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.