ControlStationEnclosure, 30mm, 6Holes, SS

  • Mfr # 9001KYSS6

  • Zoro # G3548448


product price:  $598.99
/ea
Free Shipping & Returns

Key Features

Number of Columns
2
Hole Size
30 mm
Material
Stainless Steel
NEMA Rating
13, 3, 4, 4X
Standards
UL Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9001KYSS6
Zoro #
G3548448
UPC #
785901852094
Country of Origin
Mexico

Dimensions

Hole Size
30 mm
Panel Cutout Diameter
30 mm

Details

Item
Control Station Enclosure
Number of Columns
2
Material
Stainless Steel
NEMA Rating
13, 3, 4, 4X
Standards
UL Listed
Type
Control Station Enclosure
Mounting Style
Surface
NEMA Enclosure Rating
13, 3, 4, 4X

Description

Control Station Enclosure, Number of Columns 2, Number of Holes 6, NEMA Rating 13, 3, 4, 4X, Hole Size 30 mm, Material Stainless Steel, Type Control Station Enclosure, Mounting Style Surface, Standards UL Listed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.