- MFR #
- XALK178G
- Zoro #
- G7654719
- UPC #
- -
- Country of Origin
- Korea, Republic of
- Item
- Push Button Enclosure 600Vac 10A Xalb Sp
- Basic Material
- polycarbonate
- Type of Operator
- 1 mushroom head push-button
- NEMA Rating
- NEMA 13 || NEMA 4X
- Contact Rating
- slow-break
- Standards
- CSA C22.2 No 14 ||UL 508
- Housing Color
- light grey RAL 7035
- IP Rating
- IP66 IEC 60529 || IP67 || IP69 || IP69K
- Voltage
- 600V
- Application
- emergency switching off function || emergency stop function
- Cable Entry
- 1 knock-out for cable entry 0-14 mm || 2 knock-outs for Pg 13 cable gland and ISO M20 0-12 mm
- Terminal Connection
- screw clamp terminal
- Contacts Material
- silver alloy (Ag/Ni)
- Reset
- turn to release
- Vibration Resistance
- 5 gn 12-500 Hz)IEC 60068-2-6
- Operating Travel
- 1.5 mm NC changing electrical state), 2.6 mm NO changing electrical state), 4.3 mm total travel)
- Product Destination
- for XB5 Ø 22 mm control and signalling units
- Range of Product
- Harmony XALK
- Shock Resistance
- 30 gn 18 ms) half sine wave acceleration IEC 60068-2-27, 50 gn 11 ms) half sine wave acceleration IEC 60068-2-27
- Short-Circuit Protection
- 10 A cartridge fuse gG IEC 60947-5-1
- Ik Degree of Protection
- IK03 conforming to IEC 62262
- Electrical Reliability
- λ < 10exp(-6) 5 V, 1 mA IEC 60947-5-4, λ < 10exp(-8) 17 V, 5 mA IEC 60947-5-4
- Ambient Air Temperature For Operation
- -40-70°C
- Connections - Terminals
- screw clamp terminals, <= 2 x 1.5 mm² with cable end IEC 60947-1, screw clamp terminals, >= 1 x 0.22 mm² without cable end IEC 60947-1
- Mechanical Durability
- 300000 cycles
- Tightening Torque
- 0.8-1.2 N.m IEC 60947-1
- Device Short Name
- XALK
- Operating Force
- 44 N NC + NO changing electrical state
- [Ui] Rated Insulation Voltage
- 600 V 3)IEC 60947-1
- Ambient Air Temperature For Storage
- -40-70°C
- Resistance To High Pressure Washer
- 7000000 Pa 55°C 0.1 m
- [Uimp] Rated Impulse Withstand Voltage
- 6 kV IEC 60947-1
- Overvoltage Category
- class II IEC 60536
- Protective Treatment
- TH
- [Ie] Rated Operational Current
- 3 A 240 V, AC-15, A600 IEC 60947-5-1, 6 A 120 V, AC-15, A600 IEC 60947-5-1, 0.1 A 600 V, DC-13, Q600 IEC 60947-5-1, 0.27 A 250 V, DC-13, Q600 IEC 60947-5-1, 0.55 A 125 V, DC-13, Q600 IEC 60947-5-1, 1.2 A 600 V, AC-15, A600 IEC 60947-5-1
- Product or Component Type
- complete control station
- Colour of Cover
- yellow RAL 1021)
- Shape of Screw Head
- cross Philips no 1, cross pozidriv No 1, slotted flat Ø 4 mm, slotted flat Ø 5.5 mm
- Operators Description
- red unmarked 1 NO + 2 NC
- Electrical Durability
1000000 cycles, AC-15, 2 A 230 V 3600 cyc/h 0.5 IEC 60947-5-1 appendix C, 1000000 cycles, AC-15, 3 A 120 V 3600 cyc/h 0.5 IEC 60947-5-1 appendix C, 1000000 cycles, AC-15, 4 A 24 V 3600 cyc/h 0.5 IEC 60947-5-1 appendix C, 1000000 cycles, DC-13, 0.2 A 110 V 3600 cyc/h 0.5 IEC 60947-5-1 appendix C, 1000000 cycles, DC-13, 0.5 A 24 V 3600 cyc/h 0.5 IEC 60947-5-1 appendix C
- [Ith] Conventional Free Air Thermal Current
- 10 A IEC 60947-5-1
- Control Station Composition
- 1 mushroom head Ø 40 mm push-button, red 1 NO + 2 NC unmarked
- Positive Opening
- with IEC 60947-5-1 appendix K