
Complete control station, Harmony 9001K, 10A, zinc, red, 1 push button 1NO + 1NC STOP BREAK GLASS, NEMA 3 4 13
Mfr # 9001KYK117
Zoro # G7654606
product price: $308.99
/ea
Free Shipping & Returns
Key Features
NEMA Rating
NEMA 3/4/13
For Use With
indoor/outdoor
Enclosure Material
die cast zinc alloy Red
Mounting
surface mounting
Terminal Connection
screw-clamp terminals
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9001KYK117
Zoro #
G7654606
UPC #
-
Country of Origin
Mexico
Details
Item
Control Station Operators
NEMA Rating
NEMA 3/4/13
For Use With
indoor/outdoor
Enclosure Material
die cast zinc alloy Red
Mounting
surface mounting
Terminal Connection
screw-clamp terminals
Range of Product
Harmony 9001K
Contact Block Name
KA1
Device Short Name
KY, 9001KY
Provided Equipment
contact block, legend plate
Control Station Composition
1 push-button 1 NO + 1 NC STOP-BREAK GLASS
[Ie] Rated Operational Current AC
10A
Product or Component Type
complete control station
Description
Control Station Operators
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.