Zoro Homepage
This item is Discontinued.
Schneider Electric Control Station, Push Button, Black/Red 9001SKY205

Control Station, Push Button, Black/Red (Discontinued)

  • Mfr # 9001SKY205
  • Zoro # G3456626
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9001SKY205
Zoro #
G3456626
UPC #
785901044611
Country of Origin
Mexico

Dimensions

Size
30 mm
Panel Cutout Diameter
30 mm

Details

Item
Control Station
Contact Form
2NO/2NC
Number of Gangs
1
Legend
Up/Down
Number of Pilot Lights
0
Type of Operator
Push Button
Number of Operators
2
NEMA Rating
1, 13, 3, 4
Standards
UL Listed
Contact Rating
10A @ 600V
Mechanical Interlock
No
Lamp Module Voltage
Module Not Included
Enclosure Material
Plastic
Operator Color
Black, Red
Mounting
Wall
NEMA Enclosure Rating
1, 13, 3, 4
Product Type
Control Station
Operator Configuration
Push Button
Includes Mechanical Interlock
No Mechanical Interlock Included.

Description

Control Station, Number of Operators 2, Number of Pilot Lights 0, Size 30 mm, Legend Up/Down, Type of Operator Push Button, Operator Color Black, Red, Contact Form 2NO/2NC, Mechanical Interlock No, NEMA Rating 1, 13, 3, 4, Contact Rating 10A @ 600V, Mounting Wall, Enclosure Material Plastic, Standards UL Listed, Lamp Module Voltage Module Not Included

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.