Shop SCHNEIDER ELECTRIC
See all product information
Create Account
Control Transformer, 150 VA, 120V AC, 600 V 120 V; 575 V 115 V; 550 V 110 V
- Mfr # 9070T150D5
- Zoro # G514802968
product price:Â
$
231.84
/ea
Free Shipping & Returns
Key Features
Input Voltage - Transformer
600V, 120V, 575V, 115V, 550V, 110V
Output Voltage
120V AC
Power Rating
150 VA
Phase
Single
Winding Material
copper
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 9070T150D5
- Zoro #
- G514802968
- UPC #
- 785901905806
- Country of Origin
- United States
Dimensions
- Overall Height
- 3.2 in
- Overall Width
- 3.75 in
- Overall Depth
- 3.59 in
- Manufacturers Warranty Length
- 18 mo
Details
- Item
- Control Transformer
- Input Voltage - Transformer
- 600V, 120V, 575V, 115V, 550V, 110V
- Output Voltage
- 120V AC
- Power Rating
- 150 VA
- Phase
- Single
- Winding Material
- copper
- Temperature Rise
- 55 Degrees C
- Standards
- CSA File LR37055 Guide 184-N-90, RoHS, UL Listed File E61239
- Protective Device
- None
- Includes
- Triple Rated Voltage600 - 120575 - 115550 - 110
- Enclosure Style
- Finger-Safe Open
- Input Voltage
- 600V AC
- Frequency
- 50/60 Hz
Description
Control Transformer, Protective Device None
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.